Blower, W/ Drive Pkg, 115/208-230 Volt

DAYTON| Zoro #: G0356413| Mfr #: 7HP22

$1,163.66 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0356413 Mfr #: 7HP22
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1Housing Finish: Gray Baked Polyester Epoxy
Item: BlowerRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Max. Inlet Temp. (Deg. F): 250Type: With Drive Package
Wheel Dia. (In.): 7-3/4CFM @ 1.000-In. SP: 1045
CFM @ 1.250-In. SP: 969Shaft Dia. (In.): 3/4
CFM @ 0.750-In. SP: 1118Voltage: 115/208-230
Phase: SingleCFM @ 0.500-In. SP: 1190
Motor Type: Capacitor-StartMotor RPM: 1725
CFM @ 0.375-In. SP: #Motor Frame: 56H
Inlet Dia. (In.): 8CFM @ 0.250-In. SP: #
Motor Enclosure: Totally Enclosed Fan CooledHeight (In.): 18
CFM @ 0.125-In. SP: #Hz: 60
Full Load Amps: 13.4/6.8-6.7Footnotes: # Motor Overload Condition
Depth (In.): 24-15/16Blower RPM: 2103
dBA @ 5 Feet: 62Width (In.): 13-5/8
CFM @ 2.000-In. SP: 562Discharge Width (In.): 5-3/8
Wheel Width (In.): 3-7/8CFM @ 1.500-In. SP: 883
Discharge Height (In.): 8-1/4Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 7-3/4 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP 1190, CFM @ 0.750-In. SP 1118, CFM @ 1.000-In. SP 1045, dBA @ 5 Feet 62, Max. Inlet Temp. 250 Deg. F, Voltage 115/208-230, Single Phase, 60 Hz, Motor HP 1, Height 18 In., Width 13-5/8 In., Depth 24-15/16 In., Inlet Dia. 8 In., Discharge Height 8-1/4 In., Discharge Width 5-3/8 In., Includes Weather Proof Drive Cover

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.