20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blower, W/ Drive Pkg, 115/208-230 Volt

DAYTON| Zoro #: G2289637| Mfr #: 7HP34

$1,305.59 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2289637 Mfr #: 7HP34
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1-1/2Housing Finish: Gray Baked Polyester Epoxy
Item: BlowerRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Max. Inlet Temp. (Deg. F): 250Type: With Drive Package
Wheel Dia. (In.): 9CFM @ 0.750-In. SP: #
CFM @ 1.250-In. SP: #Shaft Dia. (In.): 5/8
CFM @ 0.500-In. SP: #Voltage: 115/208-230
Phase: SingleCFM @ 0.375-In. SP: #
Motor Type: Capacitor-Start, Capacitor-RunMotor RPM: 1725
CFM @ 0.250-In. SP: #Motor Frame: 56H
Inlet Dia. (In.): 9CFM @ 0.125-In. SP: #
Motor Enclosure: Totally Enclosed Fan CooledHeight (In.): 17
Hz: 60Full Load Amps: 15.2/8.2-7.6
CFM @ 2.500-In. SP: 842Footnotes: # Motor Overload Condition
Depth (In.): 15CFM @ 2.000-In. SP: 1338
Blower RPM: 1870dBA @ 5 Feet: 64
Width (In.): 11CFM @ 1.500-In. SP: 1559
Discharge Width (In.): 6-1/2Wheel Width (In.): 4-1/2
CFM @ 1.000-In. SP: #Discharge Height (In.): 10-3/4
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 9 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP #, CFM @ 1.000-In. SP #, dBA @ 5 Feet 64, Max. Inlet Temp. 250 Deg. F, Voltage 115/208-230, Single Phase, 60 Hz, Motor HP 1-1/2, Height 17 In., Width 11 In., Depth 15 In., Inlet Dia. 9 In., Discharge Height 10-3/4 In., Discharge Width 6-1/2 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.