20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blower, W/ Drive Pkg, 115/208-230 Volt

DAYTON| Zoro #: G1450994| Mfr #: 7HP49

$1,423.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1450994 Mfr #: 7HP49
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverMotor HP: 2
Housing Finish: Gray Baked Polyester EpoxyItem: Blower
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Type: With Drive PackageWheel Dia. (In.): 12-1/4
CFM @ 1.500-In. SP: #Discharge Height (In.): 13-1/4
Shaft Dia. (In.): 1CFM @ 1.000-In. SP: #
CFM @ 1.250-In. SP: #Phase: Single
CFM @ 0.750-In. SP: #Voltage: 115/208-230
Motor RPM: 1725CFM @ 0.500-In. SP: #
Motor Type: Capacitor-Start, Capacitor-RunInlet Dia. (In.): 13-1/4
CFM @ 0.375-In. SP: #Motor Frame: 56HZ
Height (In.): 27CFM @ 0.250-In. SP: #
Motor Enclosure: Open DripproofFull Load Amps: 21.0/11.3-10.5
CFM @ 0.125-In. SP: #Footnotes: # Motor Overload Condition
Depth (In.): 22Blower RPM: 1372
dBA @ 5 Feet: 68Width (In.): 30
CFM @ 2.500-In. SP: 2440Wheel Width (In.): 6-1/2
CFM @ 2.000-In. SP: #Discharge Width (In.): 9-5/8
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 12-1/4 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP #, CFM @ 1.000-In. SP #, dBA @ 5 Feet 68, Max. Inlet Temp. 250 Deg. F, Voltage 115/208-230, Single Phase, 60 Hz, Motor HP 2, Height 27 In., Width 30 In., Depth 22 In., Inlet Dia. 13-1/4 In., Discharge Height 13-1/4 In., Discharge Width 9-5/8 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.