Blower, W/ Drive Pkg, 115/208-230 Volt

DAYTON| Zoro #: G1802446| Mfr #: 7HP57

$1,520.56 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1802446 Mfr #: 7HP57
Assembled/Unassembled: UnassembledHousing Finish: Gray Baked Polyester Epoxy
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverMotor HP: 1/2
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Motor RPM: 1725
Max. Inlet Temp. (Deg. F): 250Item: Blower
Type: With Drive PackageBlower RPM: 557
Width (In.): 34CFM @ 0.500-In. SP: 2200
Wheel Width (In.): 7-21/32CFM @ 0.375-In. SP: 2440
Discharge Width (In.): 11-3/4Wheel Dia. (In.): 15
CFM @ 0.250-In. SP: 2645Discharge Height (In.): 16-1/4
Shaft Dia. (In.): 1CFM @ 0.125-In. SP: #
Voltage: 115/208-230Phase: single
Motor Type: Capacitor-StartInlet Dia. (In.): 16-1/8
Motor Frame: 56Height (In.): 30
Motor Enclosure: Totally Enclosed Fan CooledFull Load Amps: 8.0/4.0-4.0
Hz: 60Depth (In.): 27
Footnotes: # Motor Overload ConditiondBA @ 5 Feet: 59
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 15 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP 2645, CFM @ 0.375-In. SP 2440, CFM @ 0.500-In. SP 2200, dBA @ 5 Feet 59, Max. Inlet Temp. 250 Deg. F, Voltage 115/208-230, Single Phase, 60 Hz, Motor HP 1/2, Height 30 In., Width 34 In., Depth 27 In., Inlet Dia. 16-1/8 In., Discharge Height 16-1/4 In., Discharge Width 11-3/4 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.