Blower, W/ Drive Pkg, 115/208-230 Volt

DAYTON| Zoro #: G0768661| Mfr #: 7HP77

$2,060.06 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0768661 Mfr #: 7HP77
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverMotor HP: 3/4
Housing Finish: Gray Baked Polyester EpoxyRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Motor Frame: 56Motor RPM: 1725
Max. Inlet Temp. (Deg. F): 250Item: Blower
Type: With Drive PackageCFM @ 0.250-In. SP: 3780
Discharge Height (In.): 19-5/8Inlet Dia. (In.): 19-5/8
CFM @ 0.125-In. SP: #Height (In.): 37
Voltage: 115/208-230Full Load Amps: 11.0/5.4-5.5
Motor Type: Capacitor-StartDepth (In.): 32
Motor Enclosure: Totally Enclosed Fan CooleddBA @ 5 Feet: 56
Blower RPM: 477Width (In.): 40
Wheel Width (In.): 9-7/32CFM @ 0.750-In. SP: 2090
Wheel Dia. (In.): 18-1/4CFM @ 0.500-In. SP: 3255
Footnotes: # Motor Overload ConditionShaft Dia. (In.): 1-3/16
CFM @ 0.375-In. SP: 3530Discharge Width (In.): 14-1/4
Phase: singleCountry of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 18-1/4 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP 3780, CFM @ 0.375-In. SP 3530, CFM @ 0.500-In. SP 3255, CFM @ 0.750-In. SP 2090, dBA @ 5 Feet 56, Max. Inlet Temp. 250 Deg. F, Voltage 115/208-230, Single Phase, 60 Hz, Motor HP 3/4, Height 37 In., Width 40 In., Depth 32 In., Inlet Dia. 19-5/8 In., Discharge Height 19-5/8 In., Discharge Width 14-1/4 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.