Blower, W/ Drive Pkg, 115/208-230 Volt

DAYTON| Zoro #: G2452694| Mfr #: 7HP81

$2,438.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2452694 Mfr #: 7HP81
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1-1/2Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
Phase: SingleCFM @ 0.375-In. SP: #
Motor Type: Capacitor-Start, Capacitor-RunMotor RPM: 1725
CFM @ 0.250-In. SP: #Motor Frame: 56H
Inlet Dia. (In.): 19-5/8CFM @ 0.125-In. SP: #
Motor Enclosure: Totally Enclosed Fan CooledHeight (In.): 37
Hz: 60Full Load Amps: 15.2/8.2-7.6
Footnotes: # Motor Overload ConditionDepth (In.): 32
Blower RPM: 608dBA @ 5 Feet: 66
Width (In.): 40Discharge Width (In.): 14-1/4
Wheel Width (In.): 9-7/32CFM @ 1.000-In. SP: 3690
Discharge Height (In.): 19-5/8Wheel Dia. (In.): 18-1/4
CFM @ 0.750-In. SP: 4260Shaft Dia. (In.): 1-3/16
CFM @ 0.500-In. SP: 4665Voltage: 115/208-230
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 18-1/4 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP 4665, CFM @ 0.750-In. SP 4260, CFM @ 1.000-In. SP 3690, dBA @ 5 Feet 66, Max. Inlet Temp. 250 Deg. F, Voltage 115/208-230, Single Phase, 60 Hz, Motor HP 1-1/2, Height 37 In., Width 40 In., Depth 32 In., Inlet Dia. 19-5/8 In., Discharge Height 19-5/8 In., Discharge Width 14-1/4 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.