Blower, W/ Drive Pkg, 115/230 Volt

DAYTON| Zoro #: G1221211| Mfr #: 7AH04

$2,649.36 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1221211 Mfr #: 7AH04
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverHousing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
dBA @ 5 Feet: 71Motor HP Range: -
Wheel Width (In.): 10-3/16CFM @ 1.500-In. SP: -
Discharge Width (In.): 15-7/8Wheel Dia. (In.): 20
CFM @ 1.000-In. SP: 5009Discharge Height (In.): 21-1/2
Shaft Dia. (In.): 1-3/16CFM @ 0.750-In. SP: 5732
CFM @ 1.250-In. SP: -Phase: 1
CFM @ 0.500-In. SP: 6334Voltage: 115/230
Motor RPM: 1740CFM @ 0.375-In. SP: 6622
Motor Type: Capacitor StartMotor HP: 3
CFM @ 0.250-In. SP: 6911Motor Frame: 184T
Inlet Dia. (In.): 21-1/2CFM @ 0.125-In. SP: 7211
Motor Enclosure: Open DripproofHeight (In.): 40-1/4
Full Load Amps: 33.8/16.9Blower RPM: 560
Depth (In.): 42-15/16Width (In.): 34-1/2
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia 20 In, CFM @ 0125-In SP 7211, CFM @ 0250-In SP 6911, CFM @ 0375-In SP 6622, dBA @ 5 Feet 71, Max Inlet Temp 250 Deg F, Voltage 115/230, 1 Phase, 60 Hz, Full Load Amps 33.8/16.9, Motor HP 3, Height 40 1/4 In, Width 34 1/2 In, Depth 42 15/16 In, Inlet Dia 21 1/2 In, Discharge Height 21 1/2 In, Discharge Width 15 7/8 In, Housing Finish Gray Baked-on Polyester Epoxy, Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.