Blower, W/ Drive Pkg, 115/230 Volt

DAYTON| Zoro #: G2220714| Mfr #: 7HP43

$1,402.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2220714 Mfr #: 7HP43
Motor HP: 1Includes: Weather Proof Drive Cover
Housing Finish: Gray Baked Polyester EpoxyType: With Drive Package
Assembled/Unassembled: UnassembledWheel Material: Steel
Item: BlowerHousing Material: Steel
Max. Inlet Temp. (Deg. F): 250Max. Ambient Temp. (F): 104
Bearing Type: BallRotation: CW
Discharge Width (In.): 9-5/8Wheel Width (In.): 6-1/2
CFM @ 1.500-In. SP: 1375Discharge Height (In.): 13-1/4
Wheel Dia. (In.): 12-1/4CFM @ 1.000-In. SP: 2190
CFM @ 1.250-In. SP: 1900Shaft Dia. (In.): 1
CFM @ 0.750-In. SP: 2420Voltage: 115/230
Phase: singleCFM @ 0.500-In. SP: #
Motor Type: Capacitor-StartMotor RPM: 1725
CFM @ 0.375-In. SP: #Motor Frame: 56
Inlet Dia. (In.): 13-1/4CFM @ 0.250-In. SP: #
Motor Enclosure: Totally Enclosed Fan CooledHeight (In.): 27
CFM @ 0.125-In. SP: #Hz: 60
Full Load Amps: 14.0/7.0Footnotes: # Motor Overload Condition
Depth (In.): 22Blower RPM: 1029
dBA @ 5 Feet: 62Width (In.): 30
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 12-1/4 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP 2420, CFM @ 1.000-In. SP 2190, dBA @ 5 Feet 62, Max. Inlet Temp. 250 Deg. F, Voltage 115/230, Single Phase, 60 Hz, Motor HP 1, Height 27 In., Width 30 In., Depth 22 In., Inlet Dia. 13-1/4 In., Discharge Height 13-1/4 In., Discharge Width 9-5/8 In., Includes Weather Proof Drive Cover
Save 15%. Sign up for Z-mail.