20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blower, W/ Drive Pkg, 115/230 Volt

DAYTON| Zoro #: G1865823| Mfr #: 7HP53

$1,513.09 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1865823 Mfr #: 7HP53
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverHousing Finish: Gray Baked Polyester Epoxy
Item: BlowerRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Max. Inlet Temp. (Deg. F): 250Type: With Drive Package
Full Load Amps: 33.8/16.9CFM @ 2.500-In. SP: 2660
Blower RPM: 1457Depth (In.): 22
CFM @ 2.000-In. SP: #Width (In.): 30
dBA @ 5 Feet: 69Wheel Width (In.): 6-1/2
CFM @ 1.500-In. SP: #Discharge Width (In.): 9-5/8
Wheel Dia. (In.): 12-1/4CFM @ 1.000-In. SP: #
Discharge Height (In.): 13-1/4Shaft Dia. (In.): 1
CFM @ 0.750-In. SP: #CFM @ 1.250-In. SP: #
Phase: SingleCFM @ 0.500-In. SP: #
Voltage: 115/230Motor RPM: 1740
CFM @ 0.375-In. SP: #Motor Type: Capacitor-Start
Motor HP: 3CFM @ 0.250-In. SP: #
Motor Frame: 184TInlet Dia. (In.): 13-1/4
CFM @ 0.125-In. SP: #Motor Enclosure: Open Dripproof
Height (In.): 27CFM @ 3.000-In. SP: 2060
Footnotes: # Motor Overload ConditionCountry of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 12-1/4 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP #, CFM @ 1.000-In. SP #, dBA @ 5 Feet 69, Max. Inlet Temp. 250 Deg. F, Voltage 115/230, Single Phase, 60 Hz, Motor HP 3, Height 27 In., Width 30 In., Depth 22 In., Inlet Dia. 13-1/4 In., Discharge Height 13-1/4 In., Discharge Width 9-5/8 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.