Blower, W/ Drive Pkg, 115/230 Volt

DAYTON| Zoro #: G1369882| Mfr #: 7HP70

$1,729.72 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1369882 Mfr #: 7HP70
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverHousing Finish: Gray Baked Polyester Epoxy
Item: BlowerRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Max. Inlet Temp. (Deg. F): 250Type: With Drive Package
Width (In.): 34dBA @ 5 Feet: 75
Wheel Width (In.): 7-21/32CFM @ 1.500-In. SP: 4050
Discharge Width (In.): 11-3/4Wheel Dia. (In.): 15
CFM @ 1.000-In. SP: #Discharge Height (In.): 16-1/4
Shaft Dia. (In.): 1CFM @ 0.750-In. SP: #
CFM @ 1.250-In. SP: #Phase: Single
CFM @ 0.500-In. SP: #Voltage: 115/230
Motor RPM: 1740CFM @ 0.375-In. SP: #
Motor Type: Capacitor-Start, Capacitor-RunMotor HP: 3
CFM @ 0.250-In. SP: #Motor Frame: 184T
Inlet Dia. (In.): 16-1/8CFM @ 0.125-In. SP: #
Motor Enclosure: Totally Enclosed Fan CooledHeight (In.): 30
Footnotes: # Motor Overload ConditionFull Load Amps: 30.0/15.0
CFM @ 2.500-In. SP: 2560Blower RPM: 1054
Depth (In.): 27CFM @ 2.000-In. SP: 3584
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 15 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP #, CFM @ 1.000-In. SP #, dBA @ 5 Feet 75, Max. Inlet Temp. 250 Deg. F, Voltage 115/230, Single Phase, 60 Hz, Motor HP 3, Height 30 In., Width 34 In., Depth 27 In., Inlet Dia. 16-1/8 In., Discharge Height 16-1/4 In., Discharge Width 11-3/4 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.