Blower, W/ Drive Pkg, 115/230 Volt

DAYTON| Zoro #: G1884662| Mfr #: 7HP79

$2,189.54 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1884662 Mfr #: 7HP79
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
Width (In.): 40Discharge Width (In.): 14-1/4
Wheel Width (In.): 9-7/32Discharge Height (In.): 19-5/8
Wheel Dia. (In.): 18-1/4CFM @ 1.000-In. SP: 2880
Shaft Dia. (In.): 1-3/16CFM @ 0.750-In. SP: 3430
Voltage: 115/230Phase: single
CFM @ 0.500-In. SP: 3980Motor Type: Capacitor-Start
Motor RPM: 1725CFM @ 0.375-In. SP: 4180
Motor Frame: 56Inlet Dia. (In.): 19-5/8
CFM @ 0.250-In. SP: #Motor Enclosure: Totally Enclosed Fan Cooled
Height (In.): 37CFM @ 0.125-In. SP: #
Hz: 60Full Load Amps: 14.0/7.0
Footnotes: # Motor Overload ConditionDepth (In.): 32
Blower RPM: 542dBA @ 5 Feet: 62
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 18-1/4 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP 4180, CFM @ 0.500-In. SP 3980, CFM @ 0.750-In. SP 3430, CFM @ 1.000-In. SP 3880, dBA @ 5 Feet 62, Max. Inlet Temp. 250 Deg. F, Voltage 115/230, Single Phase, 60 Hz, Motor HP 1, Height 37 In., Width 40 In., Depth 32 In., Inlet Dia. 19-5/8 In., Discharge Height 19-5/8 In., Discharge Width 14-1/4 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.