20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blower, W/ Drive Pkg, 115/230 Volt

DAYTON| Zoro #: G1632565| Mfr #: 7HP85

$2,568.02 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1632565 Mfr #: 7HP85
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverHousing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
Full Load Amps: 30.0/15.0Blower RPM: 745
Depth (In.): 32Width (In.): 40
dBA @ 5 Feet: 72Wheel Width (In.): 9-7/32
CFM @ 1.500-In. SP: 4560Discharge Width (In.): 14-1/4
Wheel Dia. (In.): 18-1/4CFM @ 1.000-In. SP: 5420
Discharge Height (In.): 19-5/8Shaft Dia. (In.): 1-3/16
CFM @ 0.750-In. SP: 5700CFM @ 1.250-In. SP: 5050
Phase: SingleCFM @ 0.500-In. SP: #
Voltage: 115/230Motor RPM: 1740
CFM @ 0.375-In. SP: #Motor Type: Capacitor-Start, Capacitor-Run
Motor HP: 3CFM @ 0.250-In. SP: #
Motor Frame: 184TInlet Dia. (In.): 19-5/8
CFM @ 0.125-In. SP: #Motor Enclosure: Totally Enclosed Fan Cooled
Height (In.): 37Footnotes: # Motor Overload Condition
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 18-1/4 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP 5700, CFM @ 1.000-In. SP 5420, dBA @ 5 Feet 72, Max. Inlet Temp. 250 Deg. F, Voltage 115/230, Single Phase, 60 Hz, Motor HP 3, Height 37 In., Width 40 In., Depth 32 In., Inlet Dia. 19-5/8 In., Discharge Height 19-5/8 In., Discharge Width 14-1/4 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.