Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blower, W/ Drive Pkg, 208-230/460, ODP, 1725

  • Zoro #: G0542884
  • Mfr #: 7HP50

$1,317.54

  • Hz: 60
  • Wheel Material: Steel
  • Voltage: 115/208-230
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Dayton #7HP50 Specifications

  • Zoro #: G0542884
  • Mfr #: 7HP50
Hz: 60 Wheel Material: Steel
Voltage: 115/208-230 Phase: 1
Shaft Dia. (In.): 1 CFM @ 1.250-In. SP: #
Motor Frame: 56H Discharge Height (In.): 13-1/4
Bearing Type: Ball CFM @ 0.375-In. SP: #
Full Load Amps: 18.8/10.2-9.4 CFM @ 0.125-In. SP: #
Max. Ambient Temp. (F): 104 Max. Inlet Temp. (Deg. F): 250
CFM @ 0.750-In. SP: # Height (In.): 27
CFM @ 1.000-In. SP: # Discharge Width (In.): 9-5/8
Item: Blower Depth (In.): 22
Width (In.): 30 CFM @ 1.500-In. SP: #
Blower RPM: 1372 CFM @ 0.500-In. SP: #
Inlet Dia. (In.): 13-1/4 Motor HP: 2
Housing Material: Steel Rotation: CW
Motor RPM: 1725 CFM @ 0.250-In. SP: #
Housing Finish: Gray Baked Polyester Epoxy CFM @ 2.500-In. SP: 2440
Footnotes: # Motor Overload Condition CFM @ 2.000-In. SP: #
Includes: Weather Proof Drive Cover Wheel Width (In.): 6-1/2
Motor Enclosure: Totally Enclosed Fan Cooled Motor Type: Capacitor-Start, Capacitor-Run
Type: With Drive Package Wheel Dia. (In.): 12-1/4
dBA @ 5 Feet: 68 Assembled/Unassembled: Unassembled
Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Blower, With Drive Package, Wheel Dia. (In.) 12-1/4, dBA @ 5 Feet 68, Max. Inlet Temp. (Deg. F) 250, Max. Ambient Temp. (F) 104, Voltage 115/208-230, 3-Phase Phase, 60 Hz, Full Load Amps 18.8/10.2-9.4

Reviews of Dayton #7HP50