Blower, W/ Drive Pkg, 208-230/460, ODP, 1770

DAYTON| Zoro #: G1033356| Mfr #: 7HP54

$1,568.70 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1033356 Mfr #: 7HP54
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverHousing Finish: Gray Baked Polyester Epoxy
Item: BlowerRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Max. Inlet Temp. (Deg. F): 250Type: With Drive Package
Motor Frame: 184TInlet Dia. (In.): 13-1/4
CFM @ 0.125-In. SP: #Motor Enclosure: Totally Enclosed Fan Cooled
Height (In.): 27Footnotes: # Motor Overload Condition
Full Load Amps: 30.0/15.0CFM @ 3.000-In. SP: 2060
Blower RPM: 1457Depth (In.): 22
CFM @ 2.500-In. SP: 2660Width (In.): 30
dBA @ 5 Feet: 69CFM @ 2.000-In. SP: #
Wheel Width (In.): 6-1/2CFM @ 1.500-In. SP: #
Discharge Width (In.): 9-5/8Wheel Dia. (In.): 12-1/4
CFM @ 1.000-In. SP: #Discharge Height (In.): 13-1/4
Shaft Dia. (In.): 1CFM @ 0.750-In. SP: #
CFM @ 1.250-In. SP: #Phase: single
CFM @ 0.500-In. SP: #Voltage: 115/230
Motor RPM: 1740CFM @ 0.375-In. SP: #
Motor Type: Capacitor-Start, Capacitor-RunMotor HP: 3
CFM @ 0.250-In. SP: #Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 12-1/4 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP #, CFM @ 1.000-In. SP #, dBA @ 5 Feet 69, Max. Inlet Temp. 250 Deg. F, Voltage 115/230, Single Phase, 60 Hz, Motor HP 3, Height 27 In., Width 30 In., Depth 22 In., Inlet Dia. 13-1/4 In., Discharge Height 13-1/4 In., Discharge Width 9-5/8 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.