Blower, W/ Drive Pkg, 208-230/460 Volt

DAYTON| Zoro #: G0248936| Mfr #: 7AG89

$1,038.33 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0248936 Mfr #: 7AG89
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverMotor HP: 3/4
Housing Finish: Gray Baked Polyester EpoxyRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Motor Frame: 56Motor RPM: 1725
Max. Inlet Temp. (Deg. F): 250Item: Blower
Type: With Drive PackageWheel Dia. (In.): 7-3/4
Motor HP Range: -Shaft Dia. (In.): 3/4
Discharge Width (In.): 5-3/8Phase: 3
Discharge Height (In.): 8-1/4Inlet Dia. (In.): 8
CFM @ 1.250-In. SP: 816Height (In.): 18
Voltage: 208-230/460Full Load Amps: 2.9-2.8/1.4
CFM @ 0.500-In. SP: 1068Motor Type: Three Phase
Depth (In.): 24-15/16CFM @ 0.375-In. SP: 1107
Motor Enclosure: Open DripproofdBA @ 5 Feet: 61
CFM @ 0.250-In. SP: 1147Blower RPM: 1932
CFM @ 1.500-In. SP: 696CFM @ 0.125-In. SP: 1190
Width (In.): 13-5/8CFM @ 1.000-In. SP: 909
Wheel Width (In.): 3-7/8CFM @ 0.750-In. SP: 990
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia 7 3/4 In, CFM @ 0125-In SP 1190, CFM @ 0250-In SP 1147, CFM @ 0375-In SP 1107, dBA @ 5 Feet 61, Max Inlet Temp 250 Deg F, Voltage 208-230/460, 3 Phase, 60 Hz, Full Load Amps 2.9-2.8/1.4, Motor HP 3/4, Height 18 In, Width 13 5/8 In, Depth 24 15/16 In, Inlet Dia 8 In, Discharge Height 8 1/4 In, Discharge Width 5 3/8 In, Housing Finish Gray Baked-on Polyester Epoxy, Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.