15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Blower, W/ Drive Pkg, 208-230/460 Volt

DAYTON| Zoro #: G1813086| Mfr #: 7AG93

$1,088.96 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1813086 Mfr #: 7AG93
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1/2Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Motor RPM: 1725
Max. Inlet Temp. (Deg. F): 250Item: Blower
Type: With Drive PackageCFM @ 0.375-In. SP: 1100
Voltage: 208-230/460Phase: 3
CFM @ 0.250-In. SP: 1177Motor Type: Three Phase
Inlet Dia. (In.): 9CFM @ 0.125-In. SP: 1264
Motor Frame: 56Height (In.): 18-3/4
Motor Enclosure: Open DripproofFull Load Amps: 2.1-2.2/1.1
Hz: 60/50Depth (In.): 26-1/16
dBA @ 5 Feet: 58Blower RPM: 1166
CFM @ 1.500-In. SP: -Motor HP Range: -
Width (In.): 14-7/8CFM @ 1.000-In. SP: -
Discharge Width (In.): 6-1/2Wheel Width (In.): 4-1/2
CFM @ 0.750-In. SP: 857Discharge Height (In.): 10-3/4
Wheel Dia. (In.): 9CFM @ 0.500-In. SP: 1025
CFM @ 1.250-In. SP: -Shaft Dia. (In.): 3/4
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia 9 In, CFM @ 0125-In SP 1264, CFM @ 0250-In SP 1177, CFM @ 0375-In SP 1100, dBA @ 5 Feet 58, Max Inlet Temp 250 Deg F, Voltage 208-230/460, 3 Phase, 60/50 Hz, Full Load Amps 2.1-2.2/1.1, Motor HP 1/2, Height 18 3/4 In, Width 14 7/8 In, Depth 26 1/16 In, Inlet Dia 9 In, Discharge Height 10 3/4 In, Discharge Width 6 1/2 In, Housing Finish Gray Baked-on Polyester Epoxy, Includes Weather Proof Drive Cover

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.