Blower, W/ Drive Pkg, 208-230/460 Volt

DAYTON| Zoro #: G1262231| Mfr #: 7AG99

$2,407.83 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1262231 Mfr #: 7AG99
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
Wheel Width (In.): 10-3/16CFM @ 1.500-In. SP: -
Discharge Height (In.): 21-1/2Wheel Dia. (In.): 20
CFM @ 1.000-In. SP: -CFM @ 1.250-In. SP: -
Shaft Dia. (In.): 1-3/16CFM @ 0.750-In. SP: -
Voltage: 208-230/460Phase: 3
CFM @ 0.500-In. SP: 3546Motor Type: Three Phase
Motor RPM: 1725CFM @ 0.375-In. SP: 4056
Motor Frame: 56Inlet Dia. (In.): 21-1/2
CFM @ 0.250-In. SP: 4482Motor Enclosure: Open Dripproof
Height (In.): 40-1/4CFM @ 0.125-In. SP: 4889
Hz: 60/50Full Load Amps: 3.6-3.8/1.9
Depth (In.): 42-15/16Blower RPM: 396
dBA @ 5 Feet: 64Motor HP Range: -
Width (In.): 34-1/2Discharge Width (In.): 15-7/8
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia 20 In, CFM @ 0125-In SP 4889, CFM @ 0250-In SP 4482, CFM @ 0375-In SP 4056, dBA @ 5 Feet 64, Max Inlet Temp 250 Deg F, Voltage 208-230/460, 3 Phase, 60/50 Hz, Full Load Amps 3.6-3.8/1.9, Motor HP 1, Height 40 1/4 In, Width 34 1/2 In, Depth 42 15/16 In, Inlet Dia 21 1/2 In, Discharge Height 21 1/2 In, Discharge Width 15 7/8 In, Housing Finish Gray Baked-on Polyester Epoxy, Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.