Blower, W/ Drive Pkg, 208-230/460 Volt

DAYTON| Zoro #: G2446726| Mfr #: 7AH07

$2,654.34 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2446726 Mfr #: 7AH07
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverHousing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
Wheel Width (In.): 10-3/16Discharge Width (In.): 15-7/8
Wheel Dia. (In.): 20Discharge Height (In.): 21-1/2
Shaft Dia. (In.): 1-3/16CFM @ 1.500-In. SP: 5405
CFM @ 1.250-In. SP: 6158Phase: 3
CFM @ 1.000-In. SP: 6743Voltage: 208-230/460
Motor RPM: 1740CFM @ 0.750-In. SP: 7261
Motor Type: Three PhaseMotor HP: 5
CFM @ 0.500-In. SP: 7755Motor Frame: 184T
Inlet Dia. (In.): 21-1/2CFM @ 0.375-In. SP: 8002
Motor Enclosure: Open DripproofHeight (In.): 40-1/4
CFM @ 0.250-In. SP: 8254Full Load Amps: 14.5-13.1/6.6
CFM @ 0.125-In. SP: 8518Blower RPM: 654
Depth (In.): 42-15/16Motor HP Range: -
Width (In.): 34-1/2dBA @ 5 Feet: 74
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia 20 In, CFM @ 0125-In SP 8518, CFM @ 0250-In SP 8254, CFM @ 0375-In SP 8002, dBA @ 5 Feet 74, Max Inlet Temp 250 Deg F, Voltage 208-230/460, 3 Phase, 60 Hz, Full Load Amps 14.5-13.1/6.6, Motor HP 5, Height 40 1/4 In, Width 34 1/2 In, Depth 42 15/16 In, Inlet Dia 21 1/2 In, Discharge Height 21 1/2 In, Discharge Width 15 7/8 In, Housing Finish Gray Baked-on Polyester Epoxy, Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.