Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP14
Zoro # G1673734
Free Shipping & Returns
$1,317.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 7 3/4 in
- Type With Drive Package
- Wheel Width (In.) 3 7/8 in
- Voltage 208-230/460
- Motor HP 1/4 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7HP14
-
Zoro #
G1673734
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 7 3/4 in |
Wheel Width (In.) | 3 7/8 in |
Depth (In.) | 24 15/16 in |
Width (In.) | 13 5/8 in |
Height (In.) | 18 in |
Inlet Dia. (In.) | 8 in |
Discharge Height (In.) | 8 1/4 in |
Discharge Width (In.) | 5 3/8 in |
Shaft Dia. (In.) | 3/4 in |
Outlet Size | 8 1/4 in x 5 3/8 in |
Housing Height | 18 in |
Shaft Diameter | 3/4 in |
Outlet Diameter | Not Applicable |
Overall Height | 18 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 24 15/16 in |
Outlet Height | 8 1/4 in |
Flange Size | Not Applicable |
Overall Width | 13 5/8 in |
Wheel Width | 3 7/8 in |
Wheel Dimensions | 7 3/4 in Dia. x 3 7/8 in W |
Inlet Diameter | 8 in |
Housing Width | 13 5/8 in |
Wheel Diameter | 7 3/4 in |
Overall Depth | 24 15/16 in |
Outlet Width | 5 3/8 in |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 208-230/460 |
Motor HP | 1/4 hp |
CFM @ 0.250-In. SP | 750 |
CFM @ 0.500-In. SP | 637 |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Totally Enclosed Nonventilated |
Motor Type | Capacitor-Start |
Motor RPM | 1,725 RPM |
Housing Material | Steel |
Full Load Amps | 1.2-1.3/0.65 |
Housing Finish | Gray Baked Polyester Epoxy |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Hz | 60 |
CFM @ 0.375-In. SP | 695 |
Bearing Type | Ball |
Includes | Weatherproof Drive Cover |
Motor Frame | 56 |
Rotation | CW |
CFM @ 0.125-In. SP | 806 |
Blower RPM | 1,359 RPM |
Footnotes | # Motor Overload Condition |
Phase | 3 |
CFM @ 0.750-In. SP | 482 cfm |
dBA @ 5 Feet | 53 dBA |
Wheel Material | Steel |
Max. Ambient Temp. (F) | 104 Degrees F |
Wheel Type | Forward-Curved |
Drive Type | Belt Drive |
Airflow @ 11.00 in SP | Not Applicable |
Airflow @ 5.000 in SP | Not Applicable |
Airflow @ 1.500 in SP | Not Applicable |
Assembly | Unassembled |
Airflow @ 10.00 in SP | Not Applicable |
Airflow @ 7.000 in SP | Not Applicable |
Number of Speeds | 1 |
Includes Drive Package | Yes |
Airflow @ 2.000 in SP | Not Applicable |
Motor Horsepower | 1/4 hp |
Includes Motor | Yes |
Flange Type | Non-Flanged |
Frequency | 50/60 Hz |
Outlet Shape_broad | Rectangular |
Motor Insulation Class | B |
Outlet Shape | Rectangular |
Inlet Type | Single-Inlet |
Material | Steel Wheel & Steel Housing |
Nameplate Voltage | 230/460V AC |
Housing Material Finish | Baked Enamel |
Airflow @ 4.000 in SP | Not Applicable |
Motor Speed | 1,770 RPM |
Airflow @ 3.500 in SP | Not Applicable |
Airflow @ 0.500 in SP | 637 cfm |
Motor Frame Designation | 56 |
Maximum Ambient Temperature | 104 Degrees F |
Airflow @ 12.00 in SP | Not Applicable |
Airflow @ Static Pressures | 806 cfm @ 0.125 in SP / 750 cfm @ 0.250 in SP |
Airflow @ 8.000 in SP | Not Applicable |
Features | Extra-Quiet, Efficient Blowers Provide High Volume Performance |
For Fan Speed (Dependent on Motor) | 1,359 RPM |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Airflow @ 0.375 in SP | 695 cfm |
Standards | CSA Certified, UL Listed |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Maximum Fan Speed | 1,359 RPM |
Airflow @ 6.000 in SP | Not Applicable |
Number of Inlets | 1 |
Airflow @ 0.125 in SP | 806 cfm |
Airflow @ 1.000 in SP | Not Applicable |
Airflow @ 4.500 in SP | Not Applicable |
Flange Type_broad | Outlet |
Airflow @ 2.500 in SP | Not Applicable |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Airflow @ 0.500 in SP Range | 0 to 999 cfm |
Current | 1.4/0.7 A |
Airflow @ 1.250 in SP | Not Applicable |
Number of Discharge Positions | 8 |
Sound Level | 53 dBA @ 5 ft |
Motor Duty Class | Continuous |
Motor Enclosure Design | Totally Enclosed Nonventilated (TENV) |
Airflow @ 13.00 in SP | Not Applicable |
Airflow @ 0.750 in SP | 482 cfm |
Airflow @ 0.250 in SP | 750 cfm |
Maximum Static Pressure | 3/4 in wc |
Nominal Voltage | 230/460V AC |
Housing Color | Gray |
Airflow @ 3.000 in SP | Not Applicable |
Maximum Inlet Air Temperature | 250 Degrees F |
Airflow @ 9.000 in SP | Not Applicable |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 7 3/4 in, Airflow @ 0.125 in SP 806 cfm, Airflow @ 0.250 in SP 750 cfm, Airflow @ 0.375 in SP 695 cfm, Airflow @ 0.500 in SP 637 cfm, Airflow @ 0.750 in SP 482 cfm, Airflow @ 1.000 in SP Not Applicable, Airflow @ 1.250 in SP Not Applicable, Airflow @ 1.500 in SP Not Applicable, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 115/208-230V 7HN22
- DAYTON Blower with Drive Package 43XG60
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt 7HP60
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt 7AG95
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V 7HN82
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V 7J421
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V 7HN23
- DAYTON Blower, 12 5/8 In 7HR33
- DAYTON Blower, 25 In, Fwd Curve 7K432
- DAYTON Inlet Guard, Includes Mtg Hardware 2RXN1
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115V 7J464
- Dayton Belt Drive Blowers