Blower, W/ Drive Pkg, 208-230/460 Volt

DAYTON| Zoro #: G0339455| Mfr #: 7HP16

$1,010.11 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0339455 Mfr #: 7HP16
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1/3Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Motor Frame: 56
Motor RPM: 1725Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
Motor Type: 3-PhaseHeight (In.): 18
Motor Enclosure: Totally Enclosed Fan CooledFull Load Amps: 1.6-1.8/0.8
Hz: 60Depth (In.): 24-15/16
Footnotes: # Motor Overload ConditiondBA @ 5 Feet: 55
Blower RPM: 1518CFM @ 1.000-In. SP: 476
Width (In.): 13-5/8CFM @ 0.750-In. SP: 653
Wheel Width (In.): 3-7/8CFM @ 0.500-In. SP: 763
Wheel Dia. (In.): 7-3/4CFM @ 0.375-In. SP: 813
Discharge Width (In.): 5-3/8Shaft Dia. (In.): 3/4
CFM @ 0.250-In. SP: 862Discharge Height (In.): 8-1/4
Phase: ThreeCFM @ 0.125-In. SP: 914
Voltage: 208-230/460Inlet Dia. (In.): 8
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 7-3/4 In., CFM @ 0.125-In. SP 914, CFM @ 0.250-In. SP 862, CFM @ 0.375-In. SP 813, CFM @ 0.500-In. SP 763, CFM @ 0.750-In. SP 653, CFM @ 1.000-In. SP 476, dBA @ 5 Feet 55, Max. Inlet Temp. 250 Deg. F, Voltage 208-230/460, Three Phase, 60 Hz, Motor HP 1/3, Height 18 In., Width 13-5/8 In., Depth 24-15/16 In., Inlet Dia. 8 In., Discharge Height 8-1/4 In., Discharge Width 5-3/8 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.