Blower, W/ Drive Pkg, 208-230/460 Volt

DAYTON| Zoro #: G2193371| Mfr #: 7HP30

$1,135.44 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2193371 Mfr #: 7HP30
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverMotor HP: 3/4
Housing Finish: Gray Baked Polyester EpoxyRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Motor Frame: 56Motor RPM: 1725
Max. Inlet Temp. (Deg. F): 250Item: Blower
Type: With Drive PackageFull Load Amps: 2.8-2.8/1.4
Motor Type: 3-PhaseDepth (In.): 15
Motor Enclosure: Totally Enclosed Fan CooleddBA @ 5 Feet: 61
Blower RPM: 1327Width (In.): 11
CFM @ 1.000-In. SP: 955Wheel Width (In.): 4-1/2
CFM @ 0.750-In. SP: 1110Footnotes: # Motor Overload Condition
Wheel Dia. (In.): 9CFM @ 0.500-In. SP: 1244
Shaft Dia. (In.): 5/8CFM @ 0.375-In. SP: 1311
Discharge Width (In.): 6-1/2Phase: Three
CFM @ 0.250-In. SP: 1382Discharge Height (In.): 10-3/4
Inlet Dia. (In.): 9CFM @ 0.125-In. SP: 1466
CFM @ 1.250-In. SP: 651Height (In.): 17
Voltage: 208-230/460Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 9 In., CFM @ 0.125-In. SP 1466, CFM @ 0.250-In. SP 1382, CFM @ 0.375-In. SP 1311, CFM @ 0.500-In. SP 1244, CFM @ 0.750-In. SP 1110, CFM @ 1.000-In. SP 955, dBA @ 5 Feet 61, Max. Inlet Temp. 250 Deg. F, Voltage 208-230/460, Three Phase, 60 Hz, Motor HP 3/4, Height 17 In., Width 11 In., Depth 15 In., Inlet Dia. 9 In., Discharge Height 10-3/4 In., Discharge Width 6-1/2 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.