20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

Blower, W/ Drive Pkg, 208-230/460 Volt

DAYTON| Zoro #: G1383471| Mfr #: 7HP32

$1,174.45 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1383471 Mfr #: 7HP32
Assembled/Unassembled: UnassembledBearing Type: Ball
Housing Material: SteelIncludes: Weather Proof Drive Cover
Motor HP: 1Housing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
Depth (In.): 15Blower RPM: 1451
dBA @ 5 Feet: 63Width (In.): 11
Discharge Width (In.): 6-1/2Wheel Width (In.): 4-1/2
CFM @ 1.500-In. SP: 689Discharge Height (In.): 10-3/4
Wheel Dia. (In.): 9CFM @ 1.000-In. SP: 1160
CFM @ 1.250-In. SP: 1006Shaft Dia. (In.): 5/8
CFM @ 0.750-In. SP: 1286Voltage: 208-230/460
Phase: ThreeCFM @ 0.500-In. SP: 1408
Motor Type: 3-PhaseMotor RPM: 1725
CFM @ 0.375-In. SP: 1471Motor Frame: 56H
Inlet Dia. (In.): 9CFM @ 0.250-In. SP: 1540
Motor Enclosure: Totally Enclosed Fan CooledHeight (In.): 17
CFM @ 0.125-In. SP: 1621Hz: 60
Full Load Amps: 3.8-3.7/1.9Footnotes: # Motor Overload Condition
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 9 In., CFM @ 0.125-In. SP 1621, CFM @ 0.250-In. SP 1540, CFM @ 0.375-In. SP 1471, CFM @ 0.500-In. SP 1408, CFM @ 0.750-In. SP 1286, CFM @ 1.000-In. SP 1160, dBA @ 5 Feet 63, Max. Inlet Temp. 250 Deg. F, Voltage 208-230/460, Three Phase, 60 Hz, Motor HP 1, Height 17 In., Width 11 In., Depth 15 In., Inlet Dia. 9 In., Discharge Height 10-3/4 In., Discharge Width 6-1/2 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.