Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP35
Zoro # G1153607
Free Shipping & Returns
$1,815.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 in
- Wheel Width (In.) 4 1/2 in
- Type With Drive Package
- Voltage 208-230/460
- Motor HP 1 1/2 hp
- Brand Dayton
- MFR #7HP35
- Zoro #G1153607
- Country of OriginMultiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 9 in |
Wheel Width (In.) | 4 1/2 in |
Inlet Dia. (In.) | 9 in |
Discharge Width (In.) | 6 1/2 in |
Height (In.) | 17 in |
Width (In.) | 11 in |
Discharge Height (In.) | 10 3/4 in |
Depth (In.) | 15 in |
Shaft Dia. (In.) | 5/8 in |
Flange Size | Not Applicable |
Outlet Size | 10 3/4 in x 6 1/2 in |
Outlet Width | 6 1/2 in |
Overall Width | 11 in |
Shaft Diameter | 5/8 in |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 15 in |
Overall Depth | 15 in |
Wheel Diameter | 9 in |
Outlet Height | 10 3/4 in |
Housing Width | 14 7/8 in |
Wheel Width | 4 1/2 in |
Wheel Dimensions | 9 in Dia. x 4 1/2 in W |
Housing Height | 18 3/4 in |
Inlet Diameter | 9 in |
Overall Height | 17 in |
Outlet Diameter | Not Applicable |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 208-230/460 |
Motor HP | 1 1/2 hp |
CFM @ 0.250-In. SP | # |
CFM @ 0.500-In. SP | # |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Open Dripproof |
CFM @ 1.500-In. SP | 1,559 cfm |
CFM @ 0.125-In. SP | # |
Housing Finish | Gray Baked Polyester Epoxy |
Motor Frame | 56H |
CFM @ 1.000-In. SP | # |
CFM @ 1.250-In. SP | # |
Hz | 60 |
Motor Type | Capacitor-Start |
CFM @ 0.750-In. SP | # |
Full Load Amps | 5.0-4.8/2.4 |
Max. Ambient Temp. (F) | 104 Degrees F |
Wheel Material | Steel |
dBA @ 5 Feet | 64 dBA |
Housing Material | Steel |
Phase | 3 |
CFM @ 0.375-In. SP | # |
CFM @ 2.000-In. SP | 1,338 cfm |
CFM @ 2.500-In. SP | 842 cfm |
Blower RPM | 1,870 RPM |
Rotation | CW |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Motor RPM | 1,725 RPM |
Bearing Type | Ball |
Includes | Weatherproof Drive Cover |
Footnotes | # Motor Overload Condition |
Drive Type | Belt Drive |
Wheel Type | Forward-Curved |
Assembly | Unassembled |
Outlet Shape_broad | Rectangular |
Motor Enclosure Design_Table | Open Motor |
Motor Speed | 1,725 RPM |
Airflow @ 0.100 in SP | Not Applicable |
Maximum Ambient Temperature | 104 Degrees F |
Frequency | 50/60 Hz |
Motor Duty Class | Continuous |
Motor Insulation Class | B |
Flange Type_broad | Outlet |
Number of Discharge Positions | 8 |
Current | 4.7/2.4 A |
Airflow @ 4.000 in SP | Not Applicable |
Airflow @ 10.00 in SP | Not Applicable |
Housing Material Finish | Baked Enamel |
Maximum Fan Speed | 1,870 RPM |
Airflow @ 2.500 in SP | 842 cfm |
Airflow @ 1.000 in SP | Not Applicable |
Housing Color | Gray |
Airflow @ Static Pressures | 1,559 cfm @ 1.500 in SP |
Airflow @ 9.000 in SP | Not Applicable |
Inlet Type | Single-Inlet |
Airflow @ 0.750 in SP | Not Applicable |
Airflow @ 11.00 in SP | Not Applicable |
Number of Inlets | 1 |
Airflow @ 3.500 in SP | Not Applicable |
Outlet Shape | Rectangular |
For Fan Speed (Dependent on Motor) | 1,870 RPM |
Maximum Inlet Air Temperature | 250 Degrees F |
Flange Type | Non-Flanged |
Airflow @ 0.000 in SP | Not Applicable |
Nameplate Voltage | 230/460V AC |
Airflow @ 0.500 in SP Range | More than 4000 cfm |
Airflow @ 0.375 in SP | Not Applicable |
Airflow @ 13.00 in SP | Not Applicable |
Material | Steel Wheel & Steel Housing |
Number of Speeds | 1 |
Standards | UL/cUL Listed |
Airflow @ 2.500 in SP Range | 0 to 999 cfm |
Sound Level | 64 dBA @ 5 ft |
Airflow @ 1.500 in SP | 1,559 cfm |
Airflow @ 12.00 in SP | Not Applicable |
Airflow @ 3.000 in SP | Not Applicable |
Maximum Static Pressure | 2 1/2 in wc |
Airflow @ 2.000 in SP | 1,338 cfm |
Airflow @ 5.000 in SP | Not Applicable |
Motor Enclosure Design | Open Dripproof (ODP) |
Includes Motor | Yes |
Airflow @ 0.500 in SP | Not Applicable |
Airflow @ 0.125 in SP | Not Applicable |
Airflow @ 1.250 in SP | Not Applicable |
Airflow @ 0.400 in SP | Not Applicable |
Airflow @ 1.500 in SP Range | 1000 to 1999 cfm |
Motor Frame Designation | 56H |
Includes Drive Package | Yes |
Features | Extra-Quiet, Efficient Blowers Provide High Volume Performance |
Motor Horsepower | 1 1/2 hp |
Airflow @ 7.000 in SP | Not Applicable |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 0.250 in SP | Not Applicable |
Airflow @ 6.000 in SP | Not Applicable |
Nominal Voltage | 230/460V AC |
Airflow @ 4.500 in SP | Not Applicable |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 9 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, 25 In, Fwd Curve 7J533
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V 7J473
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 115V 7J464
- DAYTON Blower w/ Dr Pkg, 12-3/4 In, 208-230/460V 7HN49
- DAYTON Blower with Drive Package 43XG88
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V 7HN27
- DAYTON Blower, W/ Drive Pkg, 115/230 Volt 7AH04
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V 7HN37
- DAYTON Blower, W/ Drive Pkg, 208-230/460 Volt 7HP90
- DELHI Rack, Filter F207A
- DELHI Blower, BD, Less Motor, 15-1/2 Wheel 9005477
- Dayton Belt Drive Blowers