Dayton
Blower, W/ Drive Pkg, 208-230/460 Volt
Mfr # 7HP42
Zoro # G1866137
Free Shipping & Returns
$1,793.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 1/4 in
- Type With Drive Package
- Wheel Width (In.) 6 1/2 in
- Voltage 208-230/460
- Motor HP 3/4 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7HP42
-
Zoro #
G1866137
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 12 1/4 in |
Wheel Width (In.) | 6 1/2 in |
Height (In.) | 27 in |
Shaft Dia. (In.) | 1 in |
Discharge Height (In.) | 13 1/4 in |
Inlet Dia. (In.) | 13 1/4 in |
Width (In.) | 30 in |
Depth (In.) | 22 in |
Discharge Width (In.) | 9 5/8 in |
Wheel Width | 6 1/2 in |
Overall Depth | 22 in |
Overall Height | 27 in |
Housing Depth | 22 in |
Shaft Diameter | 1 in |
Flange Size | Not Applicable |
Wheel Dimensions | 12 1/4 in Dia. x 6 1/2 in W |
Outlet Size | 13 1/4 in x 9 5/8 in |
Outlet Height | 13 1/4 in |
Housing Height | 27 in |
Manufacturer Warranty Length | 1 yr Limited |
Wheel Diameter | 12 1/4 in |
Outlet Diameter | Not Applicable |
Housing Width | 30 in |
Inlet Diameter | 13 1/4 in |
Overall Width | 30 in |
Outlet Width | 9 5/8 in |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 208-230/460 |
Motor HP | 3/4 hp |
CFM @ 0.250-In. SP | # |
CFM @ 0.500-In. SP | 2260 |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Totally Enclosed Fan Cooled |
Phase | 3 |
Max. Ambient Temp. (F) | 104 Degrees F |
Blower RPM | 920 RPM |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Motor Frame | 56 |
Footnotes | # Motor Overload Condition |
Includes | Weatherproof Drive Cover |
Wheel Material | Steel |
Housing Material | Steel |
CFM @ 0.125-In. SP | # |
dBA @ 5 Feet | 57 dBA |
Motor RPM | 1,725 RPM |
Full Load Amps | 2.8-2.8/1.4 |
Rotation | CW |
Hz | 60 |
CFM @ 1.000-In. SP | 1,700 cfm |
Bearing Type | Ball |
Housing Finish | Gray Baked Polyester Epoxy |
CFM @ 0.750-In. SP | 2,015 cfm |
Motor Type | Capacitor-Start |
CFM @ 0.375-In. SP | # |
Wheel Type | Forward-Curved |
Drive Type | Belt Drive |
Includes Drive Package | Yes |
Airflow @ 1.250 in SP | Not Applicable |
Airflow @ 9.000 in SP | Not Applicable |
Motor Speed | 1,725 RPM |
Nominal Voltage | 208-230/460V AC |
Flange Type_broad | Outlet |
Housing Material Finish | Baked Enamel |
Outlet Shape_broad | Rectangular |
Flange Type | Non-Flanged |
Nameplate Voltage | 208-230/460V AC |
Number of Speeds | 1 |
Number of Inlets | 1 |
Airflow @ 0.250 in SP | Not Applicable |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Maximum Inlet Air Temperature | 250 Degrees F |
Airflow @ 7.000 in SP | Not Applicable |
Features | Extra-Quiet, Efficient Blowers Provide High Volume Performance |
Airflow @ 0.500 in SP | 2,260 cfm |
Airflow @ 5.000 in SP | Not Applicable |
Airflow @ 0.125 in SP | Not Applicable |
Includes Motor | Yes |
Airflow @ 13.00 in SP | Not Applicable |
Number of Discharge Positions | 8 |
Airflow @ 3.500 in SP | Not Applicable |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Current | 2.7/1.3 A |
Motor Frame Designation | 56 |
Sound Level | 57 dBA @ 5 ft |
Motor Horsepower | 3/4 hp |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Airflow @ 4.000 in SP | Not Applicable |
Airflow @ 0.500 in SP Range | 2000 to 4000 |
Assembly | Unassembled |
Motor Duty Class | Continuous |
Airflow @ 2.500 in SP | Not Applicable |
Outlet Shape | Rectangular |
Housing Color | Gray |
Airflow @ 0.750 in SP | 2,015 cfm |
Material | Steel Wheel & Steel Housing |
Airflow @ 6.000 in SP | Not Applicable |
Airflow @ 4.500 in SP | Not Applicable |
Maximum Fan Speed | 920 RPM |
Airflow @ 11.00 in SP | Not Applicable |
Frequency | 50/60 Hz |
Standards | CSA Certified, UL Listed |
For Fan Speed (Dependent on Motor) | 920 RPM |
Maximum Ambient Temperature | 104 Degrees F |
Motor Insulation Class | B |
Inlet Type | Single-Inlet |
Maximum Static Pressure | 1 in wc |
Airflow @ 0.000 in SP | Not Applicable |
Airflow @ 2.000 in SP | Not Applicable |
Airflow @ 0.400 in SP | Not Applicable |
Airflow @ 1.000 in SP | 1,700 cfm |
Airflow @ 0.100 in SP | Not Applicable |
Airflow @ 0.375 in SP | Not Applicable |
Airflow @ 10.00 in SP | Not Applicable |
Airflow @ 1.500 in SP | Not Applicable |
Airflow @ 12.00 in SP | Not Applicable |
Airflow @ 3.000 in SP | Not Applicable |
Airflow @ Static Pressures | 1,700 cfm @ 1.000 in SP |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 12 1/4 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP 2,260 cfm, Airflow @ 0.750 in SP 2,015 cfm, Airflow @ 1.000 in SP 1,700 cfm, Airflow @ 1.250 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower w/ Dr Pkg, 11-1/8 In, 208-230/460V 7HN27
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/208-230V 7HL85
- DAYTON Blwr, 17-13/16In, BD, Less Mtr, Whl 12-1/2 W 5NRD6
- DAYTON Blower, 12 1/4 In 7C489
- DAYTON Blower, Duct, 18 1/8 In, Less Drive Pkg 5ZCP1
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115/230V 7J403
- DAYTON Blower w/ Dr Pkg, 15-1/16 In, 208-230/460V 7HN73
- DAYTON Blower, 10 1/4 In 7J545
- DAYTON Blower w/Dr Pkg, 17-13/16 In, 115/208-230V 7HP02
- MARATHON MOTORS Marathon Motors Fan Blower Motor, B307, 48S17D2059, 1/2HP, 1800RPM, 115V, 1PH, 48Y FR, DP B307
- DELHI Blower, BD, Less Motor, 18-1/2 Wheel 9005494
- Dayton Belt Drive Blowers