20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

Blower, W/ Drive Pkg, 208-230/460 Volt

DAYTON| Zoro #: G0344111| Mfr #: 7HP52

$1,350.41 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0344111 Mfr #: 7HP52
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverMotor HP: 2
Housing Finish: Gray Baked Polyester EpoxyItem: Blower
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Type: With Drive PackageCFM @ 1.500-In. SP: #
Discharge Height (In.): 13-1/4Shaft Dia. (In.): 1
CFM @ 1.000-In. SP: #CFM @ 1.250-In. SP: #
Phase: ThreeCFM @ 0.750-In. SP: #
Voltage: 208-230/460Motor RPM: 1725
CFM @ 0.500-In. SP: #Motor Type: 3-Phase
Inlet Dia. (In.): 13-1/4CFM @ 0.375-In. SP: #
Motor Frame: 56HHeight (In.): 27
CFM @ 0.250-In. SP: #Motor Enclosure: Totally Enclosed Fan Cooled
Full Load Amps: 6.2-6.0/3.0CFM @ 0.125-In. SP: #
Footnotes: # Motor Overload ConditionDepth (In.): 22
Blower RPM: 1372dBA @ 5 Feet: 68
Width (In.): 30CFM @ 2.500-In. SP: 2440
Wheel Width (In.): 6-1/2CFM @ 2.000-In. SP: #
Discharge Width (In.): 9-5/8Wheel Dia. (In.): 12-1/4
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 12-1/4 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP #, CFM @ 1.000-In. SP #, dBA @ 5 Feet 68, Max. Inlet Temp. 250 Deg. F, Voltage 208-230/460, Three Phase, 60 Hz, Motor HP 2, Height 27 In., Width 30 In., Depth 22 In., Inlet Dia. 13-1/4 In., Discharge Height 13-1/4 In., Discharge Width 9-5/8 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.