20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

Blower, W/ Drive Pkg, 208-230/460 Volt

DAYTON| Zoro #: G2468085| Mfr #: 7HP78

$2,284.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2468085 Mfr #: 7HP78
Hz: 60Housing Finish: Gray Baked Polyester Epoxy
Motor Frame: 56Max. Inlet Temp. (Deg. F): 250
Max. Ambient Temp. (F): 104Housing Material: Steel
Bearing Type: BallMotor RPM: 1725
Includes: Weather Proof Drive CoverRotation: CW
Type: With Drive PackageWheel Material: Steel
Item: BlowerAssembled/Unassembled: Unassembled
Motor HP: 3/4Discharge Width (In.): 14-1/4
Phase: ThreeCFM @ 0.250-In. SP: 3780
Discharge Height (In.): 19-5/8Inlet Dia. (In.): 19-5/8
CFM @ 0.125-In. SP: #Height (In.): 37
Voltage: 208-230/460Full Load Amps: 2.8-2.8/1.4
Motor Type: 3-PhaseDepth (In.): 32
Motor Enclosure: Totally Enclosed Fan CooleddBA @ 5 Feet: 56
Blower RPM: 477Width (In.): 40
Wheel Width (In.): 9-7/32CFM @ 0.750-In. SP: 2090
Wheel Dia. (In.): 18-1/4CFM @ 0.500-In. SP: 3255
Footnotes: # Motor Overload ConditionShaft Dia. (In.): 1-3/16
CFM @ 0.375-In. SP: 3530Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 18-1/4 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP 3780, CFM @ 0.375-In. SP 3530, CFM @ 0.500-In. SP 3255, CFM @ 0.750-In. SP 2090, dBA @ 5 Feet 56, Max. Inlet Temp. 250 Deg. F, Voltage 208-230/460, Three Phase, 60 Hz, Motor HP 3/4, Height 37 In., Width 40 In., Depth 32 In., Inlet Dia. 19-5/8 In., Discharge Height 19-5/8 In., Discharge Width 14-1/4 In., Includes Weather Proof Drive Cover
Save 15%. Sign up for Z-mail.