20% OFF YOUR PURCHASE OF $200+ ENTER CODE: MARCHINGVALID MARCH 1–2SEE EXCLUSIONS

Blower, W/ Drive Pkg, 208-230/460 Volt

DAYTON| Zoro #: G0442136| Mfr #: 7HP89

$2,360.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0442136 Mfr #: 7HP89
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverHousing Finish: Gray Baked Polyester Epoxy
Item: BlowerRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Max. Inlet Temp. (Deg. F): 250Type: With Drive Package
dBA @ 5 Feet: 74Wheel Width (In.): 9-7/32
CFM @ 2.500-In. SP: 3798Discharge Width (In.): 14-1/4
Wheel Dia. (In.): 18-1/4CFM @ 2.000-In. SP: 5525
Discharge Height (In.): 19-5/8Shaft Dia. (In.): 1-3/16
CFM @ 1.500-In. SP: 6324CFM @ 1.250-In. SP: #
Phase: ThreeCFM @ 1.000-In. SP: #
Voltage: 208-230/460Motor RPM: 1740
CFM @ 0.750-In. SP: #Motor Type: 3-Phase
Motor HP: 5CFM @ 0.500-In. SP: #
Motor Frame: 184TInlet Dia. (In.): 19-5/8
CFM @ 0.375-In. SP: #Motor Enclosure: Open Dripproof
Height (In.): 37CFM @ 0.250-In. SP: #
Footnotes: # Motor Overload ConditionFull Load Amps: 14.5-13.1/6.6
CFM @ 0.125-In. SP: #Blower RPM: 908
Depth (In.): 32Width (In.): 40
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 18-1/4 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP #, CFM @ 1.000-In. SP #, dBA @ 5 Feet 74, Max. Inlet Temp. 250 Deg. F, Voltage 208-230/460, Three Phase, 60 Hz, Motor HP 5, Height 37 In., Width 40 In., Depth 32 In., Inlet Dia. 19-5/8 In., Discharge Height 19-5/8 In., Discharge Width 14-1/4 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.