Blower, W/ Drive Pkg, 208-230/460 Volt

DAYTON| Zoro #: G1293187| Mfr #: 7HR02

$2,922.43 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1293187 Mfr #: 7HR02
Assembled/Unassembled: UnassembledCFM @ 0.500-In. SP: #
CFM @ 0.250-In. SP: #CFM @ 0.375-In. SP: #
CFM @ 0.125-In. SP: #Hz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverMotor HP: 7-1/2
CFM @ 0.750-In. SP: #Housing Finish: Gray Baked Polyester Epoxy
Item: BlowerFootnotes: # Motor Overload Condition
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Type: With Drive PackageHeight (In.): 40-1/4
Motor Frame: 213TFull Load Amps: 20.6-18.7/9.3
Motor Enclosure: Open DripproofDepth (In.): 42-15/16
Blower RPM: 871dBA @ 5 Feet: 78
CFM @ 3.000-In. SP: 5558Width (In.): 34-1/2
CFM @ 1.500-In. SP: #CFM @ 2.500-In. SP: 7560
Wheel Width (In.): 10-3/16CFM @ 1.000-In. SP: #
CFM @ 2.000-In. SP: #Wheel Dia. (In.): 20
Discharge Width (In.): 15-7/8Shaft Dia. (In.): 1-3/16
Discharge Height (In.): 21-1/2Phase: Three
CFM @ 1.250-In. SP: #Motor RPM: 1740
Voltage: 208-230/460Inlet Dia. (In.): 21-1/2
Motor Type: 3-PhaseCountry of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 20 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP #, CFM @ 1.000-In. SP #, dBA @ 5 Feet 78, Max. Inlet Temp. 250 Deg. F, Voltage 208-230/460, Three Phase, 60 Hz, Motor HP 7-1/2, Height 40-1/4 In., Width 34-1/2 In., Depth 42-15/16 In., Inlet Dia. 21-1/2 In., Discharge Height 21-1/2 In., Discharge Width 15-7/8 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.