Blower, W/ Drive Pkg, 208-230/460 Volt

DAYTON| Zoro #: G1560727| Mfr #: 7K309

$3,677.73 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1560727 Mfr #: 7K309
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverMotor HP: 2
Housing Finish: Gray Baked Polyester EpoxyRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Max. Inlet Temp. (Deg. F): 250Item: Blower
Type: With Drive PackageWheel Width (In.): 12-7/16
Discharge Width (In.): 19-1/4Wheel Dia. (In.): 24-1/2
Discharge Height (In.): 26-1/4Shaft Dia. (In.): 1-7/16
CFM @ 1.000-In. SP: 4485Phase: Three
CFM @ 0.750-In. SP: 7075Voltage: 208-230/460
Motor RPM: 1735CFM @ 0.500-In. SP: 8210
Motor Type: 3-PhaseInlet Dia. (In.): 26-3/8
CFM @ 0.375-In. SP: #Motor Frame: 145T
Height (In.): 48CFM @ 0.250-In. SP: #
Motor Enclosure: Totally Enclosed Fan CooledFull Load Amps: 6.0-5.4/2.7
CFM @ 0.125-In. SP: #Footnotes: # Motor Overload Condition
Depth (In.): 43Blower RPM: 398
dBA @ 5 Feet: 58Width (In.): 46
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 24-1/2 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP 8210, CFM @ 0.750-In. SP 7075, CFM @ 1.000-In. SP 4485, dBA @ 5 Feet 58, Max. Inlet Temp. 250 Deg. F, Voltage 208-230/460, Three Phase, 60 Hz, Motor HP 2, Height 48 In., Width 46 In., Depth 43 In., Inlet Dia. 26-3/8 In., Discharge Height 26-1/4 In., Discharge Width 19-1/4 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.