Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Blower, W/ Drive Pkg, 208-230/460 Volts

  • Zoro #: G0464186
  • Mfr #: 7K398
Dayton Blower, W/ Drive Pkg, 208-230/460 Volts 7K398
Dayton Blower, W/ Drive Pkg, 208-230/460 Volts 7K398
Dayton Blower, W/ Drive Pkg, 208-230/460 Volts 7K398
$4,484.42
  • Dimension S (In.): 47
  • CFM @ 0.500-In. SP: 12,606
  • Rotation: CW
See full product details
This item ships free.

Dayton #7K398 Specifications

  • Zoro #: G0464186
  • Mfr #: 7K398
Dimension S (In.): 47 CFM @ 0.500-In. SP: 12,606
Rotation: CW Dimension R (In.): 26-1/2
Wheel Material: Steel Height (In.): 52-5/8
Dimension F (In.): 26-1/4 Assembled/Unassembled: Unassembled
Wheel Width (In.): 9-3/4 Depth (In.): 49-1/4
Dimension C (In.): 29 CFM @ 0.250-In. SP: 12,856
Dimension J (In.): 18-1/2 Dimension P (In.): 29
Dimension T (In.): 26 Housing Material: Steel
CFM @ 2.500-In. SP: 10,526 CFM @ 3.000-In. SP: 9935
Dimension L (In.): 21-1/2 Motor HP: 7-1/2
Housing Finish: Gray Baked Polyester Epoxy Max. BHP: 7.42
Shaft Dia. (In.): 1-7/16 Phase: Three
Max. Inlet Temp. (Deg. F): 250 Inlet Dia. (In.): 29
Dimension M (In.): 34-5/8 Dimension N (In.): 12-5/8
Dimension D (In.): 21-1/4 Voltage: 208-230/460
Outlet Width (In.): 21-1/4 Dimension K (In.): 25-1/4
Wheel Dia. (In.): 27 CFM @ 0.750-In. SP: 12,356
Max. Ambient Temp. (F): 104 Motor Enclosure: Totally Enclosed Fan Cooled
Dimension A (In.): 33 Dimension E (In.): 16-1/2
Dimension Q (In.): 23-3/4 Width (In.): 46-3/4
Dimension X (In.): 30-1/2 Motor Type: 3-Phase
Hz: 60 Bearing Type: Ball
CFM @ 3.500-In. SP: 9218 Full Load Amps: 19.8-17.9/9.0
dBA @ 5 Feet: 77 Includes: Epoxy Coated Steel Weather Proof Drive Cover
Blower RPM: 1325 CFM @ 1.000-In. SP: 12,106
CFM @ 2.000-In. SP: 11,076 Dimension H (In.): 22-1/8
CFM @ 1.500-In. SP: 11,599 Motor Frame: 213T
Type: Backward Incline Belt Drive With Drive Package CFM @ 4.000-In. SP: 8514
Motor RPM: 1750 Outlet Height (In.): 29
Item: Blower Dimension B (In.): 16-1/2
CFM @ 4.500-In. SP: 7542 Country of Origin (subject to change): Multiple
Feedback Help us improve our product information

Description

Blower, Backward Incline Belt Drive With Drive Package, Wheel Dia. (In.) 27, CFM @ 0.250-In. SP 12,856, 77 dBA @ 5 Feet, Max. Inlet Temp. (Deg. F) 250, Max. Ambient Temp. (F) 104, Voltage 208-230/460, 60 Hz, Three Phase, Full Load Amps 19.8-17.9/9.0, Motor HP 7-1/2, Max. BHP 7.42, Motor RPM 1750, Motor Type 3-Phase, Motor Enclosure Totally Enclosed Fan Cooled, Motor Frame 213T, Bearing Type Ball, Shaft Dia. (In.) 1-7/16, Height (In.) 52-5/8, Width (In.) 46-3/4, Depth (In.) 49-1/4

Reviews of Dayton #7K398