Blower, W/ Drive Pkg, 208-230/460 Volts

DAYTON| Zoro #: G1839905| Mfr #: 7K401

$5,079.60 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1839905 Mfr #: 7K401
Housing Finish: Gray Baked Polyester EpoxyBearing Type: Ball
Housing Material: SteelIncludes: Epoxy Coated Steel Weather Proof Drive Cover
Max. Inlet Temp. (Deg. F): 250Rotation: CW
Wheel Material: SteelItem: Blower
Type: Backward Incline Belt Drive With Drive PackageCFM @ 2.500-In. SP: 9012
Dimension S (In.): 51-7/8Outlet Height (In.): 32-1/4
Dimension J (In.): 20-1/2CFM @ 3.000-In. SP: 7608
CFM @ 2.000-In. SP: 10, 039Dimension P (In.): 32-1/4
Motor RPM: 1745Dimension H (In.): 24-5/8
CFM @ 1.500-In. SP: 10, 914Dimension K (In.): 28-1/8
Motor HP: 5Dimension F (In.): 29-1/2
CFM @ 1.000-In. SP: 11, 712Blower RPM: 975
Max. BHP: 5.00Dimension E (In.): 16-1/2
Voltage: 208-230/460CFM @ 0.750-In. SP: 12, 096
Width (In.): 51-3/4Inlet Dia. (In.): 32-1/4
Dimension D (In.): 23-3/8Motor Type: 3-Phase
CFM @ 0.500-In. SP: 12, 474Wheel Width (In.): 10-3/4
Height (In.): 58-3/8Dimension C (In.): 32-1/4
Motor Frame: 184TCFM @ 0.250-In. SP: 12, 851
Wheel Dia. (In.): 30Full Load Amps: 14.8-13.4/6.7
Dimension B (In.): 16-1/2Motor Enclosure: Totally Enclosed Fan Cooled
Dimension R (In.): 28-3/4Dimension A (In.): 36-1/4
Max. Ambient Temp. (F): 104Shaft Dia. (In.): 1-11/16
Dimension N (In.): 13-3/4Assembled/Unassembled: Unassembled
Depth (In.): 52-7/16Hz: 60
Phase: ThreeDimension M (In.): 36
Dimension T (In.): 27dBA @ 5 Feet: 73
Dimension X (In.): 33-3/4Outlet Width (In.): 23-3/8
Dimension L (In.): 23-5/8Dimension Q (In.): 26
Country of Origin (subject to change): Multiple

Product Description

Blower, Backward Incline Belt Drive With Drive Package, Wheel Dia. 30 In., CFM @ 0.250-In. SP 12,851, @ 0.500-In. SP 12,474, 73 dBA @ 5 Feet, Max. Inlet Temp. (Deg. F) 250, Voltage 208-230/460, 60 Hz, Three Phase, Full Load Amps 14.8-13.4/6.7, Motor HP 5, Height 58-3/8 In., Width 51-3/4 In., Depth 52-7/16 In., Inlet Dia. 32-1/4 In., Outlet Height 32-1/4 In., Outlet Width 23-3/8 In., Housing Finish Gray Baked Polyester Epoxy, Includes Epoxy Coated Steel Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.