Blower, W/ Drive Pkg, 208-230/460 Volts

DAYTON| Zoro #: G0280095| Mfr #: 7K402

$5,459.74 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0280095 Mfr #: 7K402
Housing Finish: Gray Baked Polyester EpoxyBearing Type: Ball
Housing Material: SteelIncludes: Epoxy Coated Steel Weather Proof Drive Cover
Max. Inlet Temp. (Deg. F): 250Rotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Item: BlowerType: Backward Incline Belt Drive With Drive Package
Dimension C (In.): 32-1/4Motor Type: 3-Phase
CFM @ 0.250-In. SP: 14, 799Wheel Dia. (In.): 30
Full Load Amps: 19.8-17.9/9.0Dimension B (In.): 16-1/2
Motor Frame: 213TDimension R (In.): 28-3/4
Dimension A (In.): 36-1/4Motor Enclosure: Totally Enclosed Fan Cooled
Shaft Dia. (In.): 1-11/16Dimension N (In.): 13-3/4
Depth (In.): 52-7/16Hz: 60
Phase: ThreeDimension M (In.): 36
Assembled/Unassembled: UnassembleddBA @ 5 Feet: 76
Dimension X (In.): 33-3/4Outlet Width (In.): 23-3/8
Dimension L (In.): 23-5/8Dimension T (In.): 27
CFM @ 2.500-In. SP: 11, 666Dimension S (In.): 51-7/8
Outlet Height (In.): 32-1/4Dimension J (In.): 20-1/2
Dimension Q (In.): 26CFM @ 2.000-In. SP: 12, 425
Dimension P (In.): 32-1/4Motor RPM: 1750
Dimension H (In.): 24-5/8CFM @ 3.000-In. SP: 10, 820
CFM @ 1.500-In. SP: 13, 131Dimension K (In.): 28-1/8
Motor HP: 7-1/2Dimension F (In.): 29-1/2
CFM @ 4.000-In. SP: 8272CFM @ 1.000-In. SP: 13, 807
Blower RPM: 1115Max. BHP: 7.49
Dimension E (In.): 16-1/2CFM @ 3.500-In. SP: 9823
CFM @ 0.750-In. SP: 14, 138Width (In.): 51-3/4
Inlet Dia. (In.): 32-1/4Dimension D (In.): 23-3/8
Voltage: 208-230/460CFM @ 0.500-In. SP: 14, 468
Wheel Width (In.): 10-3/4Height (In.): 58-3/8
Country of Origin (subject to change): Multiple

Product Description

Blower, Backward Incline Belt Drive With Drive Package, Wheel Dia. 30 In., CFM @ 0.250-In. SP 14, 799, @ 0.500-In. SP 14, 468, 76 dBA @ 5 Feet, Max. Inlet Temp. (Deg. F) 250, Voltage 208-230/460, 60 Hz, Three Phase, Full Load Amps 19.8-17.9/9.0, Motor HP 7-1/2, Height 58-3/8 In., Width 51-3/4 In., Depth 52-7/16 In., Inlet Dia. 32-1/4 In., Outlet Height 32-1/4 In., Outlet Width 23-3/8 In., Housing Finish Gray Baked Polyester Epoxy, Includes Epoxy Coated Steel Weather Proof Drive Cover

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.