Blower, W/ Drive Pkg, 208-230/460 Volts

DAYTON| Zoro #: G0566894| Mfr #: 7K404

$7,446.76 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0566894 Mfr #: 7K404
Housing Finish: Gray Baked Polyester EpoxyDimension K (In.): 34-1/8
Dimension S (In.): 63-3/4Bearing Type: Ball
Housing Material: SteelShaft Dia. (In.): 1-15/16
Includes: Epoxy Coated Steel Weather Proof Drive CoverHeight (In.): 72-1/8
Dimension H (In.): 30Dimension E (In.): 21-5/8
Dimension F (In.): 36-7/8Dimension M (In.): 43-1/4
Dimension N (In.): 16-1/4Dimension J (In.): 24-7/8
Dimension L (In.): 28Max. Inlet Temp. (Deg. F): 250
Width (In.): 62-1/8Dimension R (In.): 33-3/4
Rotation: CWDimension P (In.): 39
Dimension X (In.): 42-1/8Wheel Material: Steel
Dimension T (In.): 30-3/8Max. Ambient Temp. (F): 104
Dimension Q (In.): 31Outlet Width (In.): 28-1/2
Outlet Height (In.): 39-1/4Wheel Width (In.): 13-1/16
Item: BlowerWheel Dia. (In.): 36-1/2
Inlet Dia. (In.): 39Dimension C (In.): 39-1/4
Dimension B (In.): 21-3/8Dimension A (In.): 43-1/8
Depth (In.): 60-7/8Dimension D (In.): 28-1/2
Type: Backward Incline Belt Drive With Drive PackagePhase: Three
CFM @ 0.500-In. SP: 15, 826Motor RPM: 1745
CFM @ 0.250-In. SP: 16, 466Motor HP: 5
Max. BHP: 4.94Voltage: 208-230/460
Full Load Amps: 14.8-13.4/6.7Motor Type: 3-Phase
dBA @ 5 Feet: 73Motor Frame: 184T
Motor Enclosure: Totally Enclosed Fan CooledCFM @ 2.000-In. SP: 11, 278
Hz: 60CFM @ 1.500-In. SP: 13, 062
Blower RPM: 700CFM @ 1.000-In. SP: 14, 511
Assembled/Unassembled: UnassembledCFM @ 0.750-In. SP: 15, 178
Country of Origin (subject to change): Multiple

Product Description

Blower, Backward Incline Belt Drive With Drive Package, Wheel Dia. 36-1/2 In., CFM @ 0.250-In. SP 16,466, @ 0.500-In. SP 15,826, 73 dBA @ 5 Feet, Max. Inlet Temp. (Deg. F) 250, Voltage 208-230/460, 60 Hz, Three Phase, Full Load Amps 14.8-13.4/6.7, Motor HP 5, Height 72-1/8 In., Width 62-1/8 In., Depth 60-7/8 In., Inlet Dia. 39 In., Outlet Height 39-1/4 In., Outlet Width 28-1/2 In., Housing Finish Gray Baked Polyester Epoxy, Includes Epoxy Coated Steel Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.