Dayton
Blower, W/ Drive Pkg, 230 Volt
Mfr # 7HP99
Zoro # G1594415
Free Shipping & Returns
$4,351.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 20 in
- Type With Drive Package
- Wheel Width (In.) 10 3/16 in
- Voltage 230
- Motor HP 5 hp
Customers Also Purchased
- Brand Dayton
-
MFR #
7HP99
-
Zoro #
G1594415
- UPC # 00799471519479
- Country of Origin Multiple
- Category Belt Drive Blowers
Dimensions
Wheel Dia. (In.) | 20 in |
Wheel Width (In.) | 10 3/16 in |
Width (In.) | 34 1/2 in |
Inlet Dia. (In.) | 21 1/2 in |
Depth (In.) | 42 15/16 in |
Height (In.) | 40 1/4 in |
Discharge Width (In.) | 15 7/8 in |
Shaft Dia. (In.) | 1 3/16 in |
Discharge Height (In.) | 21 1/2 in |
Overall Depth | 42 15/16 in |
Outlet Height | 21 1/2 in |
Inlet Diameter | 21 1/2 in |
Flange Size | Not Applicable |
Manufacturer Warranty Length | 1 yr Limited |
Housing Depth | 42 15/16 in |
Housing Height | 40 1/4 in |
Overall Width | 34 1/2 in |
Wheel Width | 10 3/16 in |
Overall Height | 40 1/4 in |
Outlet Size | 21 1/2 in x 15 7/8 in |
Housing Width | 34 1/2 in |
Outlet Diameter | Not Applicable |
Outlet Width | 15 7/8 in |
Wheel Diameter | 20 in |
Shaft Diameter | 1 3/16 in |
Wheel Dimensions | 20 in Dia. x 10 1/8 in W |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 230 |
Motor HP | 5 hp |
CFM @ 0.250-In. SP | 8254 |
CFM @ 0.500-In. SP | 7755 |
Assembled/Unassembled | Unassembled |
Motor Enclosure | Totally Enclosed Fan Cooled |
Phase | 1 |
Housing Finish | Gray Baked Polyester Epoxy |
Bearing Type | Ball |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Hz | 60 |
Wheel Material | Steel |
Full Load Amps | 20.5 |
Max. Ambient Temp. (F) | 104 Degrees F |
dBA @ 5 Feet | 74 dBA |
CFM @ 0.375-In. SP | 8002 |
Motor Frame | 213T |
Includes | Weatherproof Drive Cover |
CFM @ 1.500-In. SP | 5,405 cfm |
Motor RPM | 1,730 RPM |
CFM @ 1.000-In. SP | 6,743 cfm |
Motor Type | Capacitor-Start Capacitor-Run |
Blower RPM | 654 RPM |
Housing Material | Steel |
CFM @ 1.250-In. SP | 6,158 cfm |
CFM @ 0.125-In. SP | 8518 |
Rotation | CW |
CFM @ 0.750-In. SP | 7,261 cfm |
Footnotes | # Motor Overload Condition |
Drive Type | Belt Drive |
Wheel Type | Forward-Curved |
Airflow @ 0.750 in SP | 7,261 cfm |
Current | 23.0 A |
Features | Extra-Quiet, Efficient Blowers Provide High Volume Performance |
Nominal Voltage | 230V AC |
Airflow @ 0.250 in SP | 8,254 cfm |
Flange Type_broad | Outlet |
Airflow @ 8.000 in SP | Not Applicable |
Airflow @ 1.250 in SP | 6,158 cfm |
Airflow @ 0.500 in SP Range | More than 4000 cfm |
Airflow @ 0.375 in SP | 8,002 cfm |
Airflow @ 12.00 in SP | Not Applicable |
Maximum Static Pressure | 1 1/2 in wc |
Airflow @ 3.500 in SP | Not Applicable |
For Fan Speed (Dependent on Motor) | 654 RPM |
Airflow @ 11.00 in SP | Not Applicable |
Motor Frame Designation | 213T |
Number of Discharge Positions | 8 |
Sound Level | 74 dBA @ 5 ft |
Outlet Shape_broad | Rectangular |
Housing Color | Gray |
Motor Horsepower | 5 hp |
Maximum Inlet Air Temperature | 250 Degrees F |
Airflow @ Static Pressures | 8,518 cfm @ 0.125 in SP / 8,254 cfm @ 0.250 in SP / 6,743 cfm @ 1.000 in SP / 5,405 cfm @ 1.500 in SP |
Airflow @ 1.000 in SP | 6,743 cfm |
Assembly | Unassembled |
Frequency | 60 Hz |
Airflow @ 0.500 in SP | 7,755 cfm |
Airflow @ 13.00 in SP | Not Applicable |
Maximum Fan Speed | 654 RPM |
Airflow @ 1.500 in SP Range | More than 4000 cfm |
Number of Speeds | 1 |
Airflow @ 5.000 in SP | Not Applicable |
Inlet Type | Single-Inlet |
Airflow @ 3.000 in SP | Not Applicable |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Airflow @ 6.000 in SP | Not Applicable |
Airflow @ 2.000 in SP | Not Applicable |
Airflow @ 2.500 in SP Range | More than 5000 cfm |
Motor Enclosure Design_Table | Totally Enclosed Motor |
Airflow @ 4.000 in SP | Not Applicable |
Standards | CSA Certified, UL Listed |
Material | Steel Wheel & Steel Housing |
Includes Drive Package | Yes |
Motor Speed | 1,745 RPM |
Airflow @ 9.000 in SP | Not Applicable |
Housing Material Finish | Baked Enamel |
Includes Motor | Yes |
Flange Type | Non-Flanged |
Maximum Ambient Temperature | 104 Degrees F |
Motor Insulation Class | F |
Number of Inlets | 1 |
Motor Duty Class | Continuous |
Airflow @ 0.125 in SP | 8,518 cfm |
Airflow @ 7.000 in SP | Not Applicable |
Airflow @ 4.500 in SP | Not Applicable |
Airflow @ 1.500 in SP | 5,405 cfm |
Airflow @ 2.500 in SP | Not Applicable |
Outlet Shape | Rectangular |
Nameplate Voltage | 230V AC |
Airflow @ 10.00 in SP | Not Applicable |
Description
Blower, Wheel Type Forward-Curved, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 20 in, Airflow @ 0.125 in SP 8,518 cfm, Airflow @ 0.250 in SP 8,254 cfm, Airflow @ 0.375 in SP 8,002 cfm, Airflow @ 0.500 in SP 7,755 cfm, Airflow @ 0.750 in SP 7,261 cfm, Airflow @ 1.000 in SP 6,743 cfm, Airflow @ 1.250 in SP 6,158 cfm, Airflow @ 1.500 in SP 5,405 cfm, Airflow @ 2.000 in SP Not Applicable, Airflow @ 2.500 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Blower, 22 1/4 In 3C009
- DAYTON Blower, 22 1/8 In 7J608
- DAYTON Blower w/ Dr Pkg, 17-13/16 In, 115/230V 7J505
- DAYTON Blower, Duct, 12-3/4 In, Less Drive Pkg 5ZCP3
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V 7J408
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 115V 7J417
- DAYTON Blower w/ Dr Pkg, 10-1/4 In, 208-230/460V 7HN07
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt 7HP49
- DAYTON Blower, 22 1/8 In 7J571
- DAYTON Blower, W/ Drive Pkg, 115/208-230 Volt 7AG94
- DAYTON Blower with Drive Package 43XG91
- Dayton Belt Drive Blowers