Blower, W/ Drive Pkg, 230 Volt

DAYTON| Zoro #: G2297425| Mfr #: 7K303

$3,839.58 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2297425 Mfr #: 7K303
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverHousing Finish: Gray Baked Polyester Epoxy
Rotation: CWWheel Material: Steel
Max. Ambient Temp. (F): 104Max. Inlet Temp. (Deg. F): 250
Item: BlowerType: With Drive Package
Width (In.): 46dBA @ 5 Feet: 68
Wheel Width (In.): 12-7/16Discharge Width (In.): 19-1/4
Wheel Dia. (In.): 24-1/2Discharge Height (In.): 26-1/4
Shaft Dia. (In.): 1-7/16CFM @ 1.500-In. SP: 9300
CFM @ 1.250-In. SP: 9800Phase: Single
CFM @ 1.000-In. SP: 11, 050Voltage: 230
Motor RPM: 1740CFM @ 0.750-In. SP: #
Motor Type: Capacitor-Start, Capacitor-RunMotor HP: 5
CFM @ 0.500-In. SP: #Motor Frame: 184T
Inlet Dia. (In.): 26-3/8CFM @ 0.375-In. SP: #
Motor Enclosure: Open DripproofHeight (In.): 48
CFM @ 0.250-In. SP: #Footnotes: # Motor Overload Condition
Full Load Amps: 21.0CFM @ 0.125-In. SP: #
Blower RPM: 544Depth (In.): 43
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 24-1/2 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP #, CFM @ 1.000-In. SP 11050, dBA @ 5 Feet 68, Max. Inlet Temp. 250 Deg. F, Voltage 230, Single Phase, 60 Hz, Motor HP 5, Height 48 In., Width 46 In., Depth 43 In., Inlet Dia. 26-3/8 In., Discharge Height 26-1/4 In., Discharge Width 19-1/4 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.