Blower, W/ Drive Pkg, 230 Volt

DAYTON| Zoro #: G0246242| Mfr #: 7K305

$4,168.26 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0246242 Mfr #: 7K305
Assembled/Unassembled: UnassembledCFM @ 0.500-In. SP: #
CFM @ 0.250-In. SP: #CFM @ 0.375-In. SP: #
CFM @ 0.125-In. SP: #Hz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverMotor HP: 7-1/2
CFM @ 0.750-In. SP: #Housing Finish: Gray Baked Polyester Epoxy
Footnotes: # Motor Overload ConditionRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Max. Inlet Temp. (Deg. F): 250Item: Blower
Type: With Drive PackageInlet Dia. (In.): 26-3/8
Motor Type: Capacitor-Start, Capacitor-RunHeight (In.): 48
Motor Frame: 215TFull Load Amps: 36
Motor Enclosure: Open DripproofDepth (In.): 43
Blower RPM: 590dBA @ 5 Feet: 71
Width (In.): 46CFM @ 1.500-In. SP: 11, 000
Wheel Width (In.): 12-7/16CFM @ 1.000-In. SP: 12, 500
Wheel Dia. (In.): 24-1/2Discharge Width (In.): 19-1/4
Shaft Dia. (In.): 1-7/16Discharge Height (In.): 26-1/4
Phase: SingleCFM @ 1.250-In. SP: 11, 730
Motor RPM: 1730Voltage: 230
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 24-1/2 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP #, CFM @ 1.000-In. SP 12500, dBA @ 5 Feet 71, Max. Inlet Temp. 250 Deg. F, Voltage 230, Single Phase, 60 Hz, Motor HP 7-1/2, Height 48 In., Width 46 In., Depth 43 In., Inlet Dia. 26-3/8 In., Discharge Height 26-1/4 In., Discharge Width 19-1/4 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.