Blower, W/Drive Pkg, 115/230, TEFC, 1725, 184

DAYTON| Zoro #: G2397631| Mfr #: 7HP55

$1,624.31 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2397631 Mfr #: 7HP55
Assembled/Unassembled: UnassembledHz: 60
Bearing Type: BallHousing Material: Steel
Includes: Weather Proof Drive CoverHousing Finish: Gray Baked Polyester Epoxy
Item: BlowerRotation: CW
Wheel Material: SteelMax. Ambient Temp. (F): 104
Max. Inlet Temp. (Deg. F): 250Type: With Drive Package
dBA @ 5 Feet: 69Wheel Width (In.): 6-1/2
CFM @ 1.500-In. SP: #Discharge Width (In.): 9-5/8
Wheel Dia. (In.): 12-1/4CFM @ 1.000-In. SP: #
Discharge Height (In.): 13-1/4Shaft Dia. (In.): 1
CFM @ 0.750-In. SP: #CFM @ 1.250-In. SP: #
Phase: ThreeCFM @ 0.500-In. SP: #
Voltage: 208-230/460Motor RPM: 1735
CFM @ 0.375-In. SP: #Motor Type: 3-Phase
Motor HP: 3CFM @ 0.250-In. SP: #
Motor Frame: 145TInlet Dia. (In.): 13-1/4
CFM @ 0.125-In. SP: #Motor Enclosure: Open Dripproof
Height (In.): 27CFM @ 3.000-In. SP: 2060
Footnotes: # Motor Overload ConditionFull Load Amps: 8.9-8.1/4.0
CFM @ 2.500-In. SP: 2660Blower RPM: 1457
Depth (In.): 22CFM @ 2.000-In. SP: #
Width (In.): 30Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia. 12-1/4 In., CFM @ 0.125-In. SP #, CFM @ 0.250-In. SP #, CFM @ 0.375-In. SP #, CFM @ 0.500-In. SP #, CFM @ 0.750-In. SP #, CFM @ 1.000-In. SP #, dBA @ 5 Feet 69, Max. Inlet Temp. 250 Deg. F, Voltage 208-230/460, Three Phase, 60 Hz, Motor HP 3, Height 27 In., Width 30 In., Depth 22 In., Inlet Dia. 13-1/4 In., Discharge Height 13-1/4 In., Discharge Width 9-5/8 In., Includes Weather Proof Drive Cover

Product Reviews

Save 15%. Sign up for Z-mail.