KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower Wheel, Dia 11 In, Bore 1/2 In

DAYTON| Zoro #: G1668597| Mfr #: 2UTV5

$84.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Bore Dia. (In.): 1/2
Max. RPM: 1750
Wheel Dia. (In.): 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1668597 Mfr #: 2UTV5
Bore Dia. (In.): 1/2Max. RPM: 1750
Wheel Dia. (In.): 11Type: Direct Drive, Double Inlet Forward Curve, Convex
Item: Blower WheelWheel Material: Steel With Corrosive Resistant Finish
Wheel Width (In.): 7Rotation: CCW Hub End
Country of Origin (subject to change): China

Description

Blower Wheel, Direct Drive, Forward Curve, Convex, Wheel Dia 11 In, Wheel Width 7 In, Bore Dia 1/2 In, Wheel Material Steel With Corrosive Resistant Finish, Rotation CCW, 1750 Max RPM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews