SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Blower Wheel, Dia 11 In, Bore 1/2 In

DAYTON| Zoro #: G1505445| Mfr #: 2UTV8

$95.52 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Blower WheelWheel Material: Steel With Corrosive Resistant FinishBore Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1505445 Mfr #: 2UTV8
Item: Blower WheelWheel Material: Steel With Corrosive Resistant Finish
Bore Dia. (In.): 1/2Rotation: CCW Hub End
Wheel Dia. (In.): 11Max. RPM: 1750
Type: Direct Drive, Double Inlet Forward Curve, ConcaveWheel Width (In.): 9-1/2
Country of Origin (subject to change): China

Description

Blower Wheel, Direct Drive, Double Inlet Forward Curve, Concave, Wheel Dia. (In.) 11, Wheel Width (In.) 9-1/2, Bore Dia. (In.) 1/2, Wheel Material Steel With Corrosive Resistant Finish, Rotation CCW Hub End, 1750 Max. RPM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews