KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Blower Wheel, Dia 11 In, Bore 1/2 In

DAYTON| Zoro #: G1022332| Mfr #: 2UTW2

$92.29 /ea

This item ships free. Details.Standard ground shipping.
Details:
Item: Blower Wheel
Bore Dia. (In.): 1/2
Wheel Material: Steel With Corrosive Resistant Finish
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1022332 Mfr #: 2UTW2
Item: Blower WheelBore Dia. (In.): 1/2
Wheel Material: Steel With Corrosive Resistant FinishRotation: CCW Hub End
Max. RPM: 1750Wheel Width (In.): 10-5/8
Type: Direct Drive, Double Inlet Forward Curve, ConcaveWheel Dia. (In.): 11
Country of Origin (subject to change): China

Description

Blower Wheel, Direct Drive, Forward Curve, Concave, Wheel Dia 11 In, Wheel Width 10 5/8 In, Bore Dia 1/2 In, Wheel Material Steel With Corrosive Resistant Finish, Rotation CCW, 1750 Max RPM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews