15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Blower, Wheel Dia 12 1/2 In, 115/208-230 V

DAYTON| Zoro #: G2350792| Mfr #: 7AP94

$949.52 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2350792 Mfr #: 7AP94
CFM @ 0.250-In. SP: -CFM @ 1.000-In. SP: 1460
Includes: -Max. Inlet Temp. (Deg. F): 180
Max. Ambient Temp. (F): 104Hz: 60
Motor RPM: 1725Rotation: CW
Bearing Type: BallHousing Finish: Gray Baked Polyester Epoxy
Item: BlowerType: With Drive Package
Wheel Dia. (In.): 12-1/2CFM @ 0.125-In. SP: -
CFM @ 0.375-In. SP: -Depth (In.): 22
CFM @ 0.500-In. SP: 2100CFM @ 0.750-In. SP: 1980
dBA @ 5 Feet: 56Voltage: 115/208-230
Full Load Amps: 8.0/4.0-4.0Motor HP: 1/2
Motor Enclosure: Totally Enclosed Fan-CooledMotor Frame: 56
Motor Type: Capacitor-StartShaft Dia. (In.): 3/4
Height (In.): 27Width (In.): 15
Inlet Dia. (In.): 13-1/4Discharge Height (In.): 13-1/4
Discharge Width (In.): 9-5/8Wheel Width (In.): 6-1/2
Blower RPM: 875Housing Material: Steel
Wheel Material: SteelCFM @ 1.500-In. SP: -
CFM @ 1.250-In. SP: -Phase: 1
Assembled/Unassembled: UnassembledMotor HP Range: -
Country of Origin (subject to change): Multiple

Product Description

Blower, Single Inlet, Belt Drive, Forward Curve With Drive Package, Wheel Dia 12 1/2 In, CFM @ 0500-In SP 2100, CFM @ 0750-In SP 1980, CFM @ 100-In SP 1460, dBA @ 5 Feet 56, Max Inlet Temp 180 Deg F, Voltage 115/208-230, 1 Phase, 60 Hz, Full Load Amps 8.0/4.0-4.0, Motor HP 1/2, Height 27 In, Width 15 In, Depth 22 In, Inlet Dia 13 1/4 In, Discharge Height 13 1/4 In, Discharge Width 9 5/8 In, Housing Finish Gray Baked Polyester Epoxy

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.