Dayton
Blower Wheel, Dia 12 3/16 In, Bore 1/2 In, Wheel Width (In.): 6 in
Mfr # 2UTW3
Zoro # G2089114
$27.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 12 3/16 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Hub End
- Wheel Width (In.) 6 in
- Wheel Width 6 in
Explore More Products
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In, Max. RPM: 1, 750 RPM 2UTV6
- DAYTON Blower Wheel, Dia 12 3/16 In, Bore 1/2 In 2UTW6
- DAYTON Blower Wheel, Dia 11 In, Bore 5/8 In 2UTV3
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In 2UTU8
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In 2UTT9
- DAYTON Blower Wheel, Dia 12 3/16 In, Bore 1/2 In, Wheel Width (In.): 10 5/8 in 2UTX1
- DAYTON Blower Wheel, 8 1/4" dia, 4" W, 2,100 RPM 801WD7
- DAYTON Blower Wheel, 9 3/8" dia, 7 1/8" W, Steel 801WE0
- DAYTON Blower Wheel, 12 7/8" dia, 9 1/2" W, Steel 801WE4
- REVCOR BlowerWhl, Dia 6 5/16 In, Width 2 15/16 In Q631-293S R
- REVCOR Blower Whl, Dia 5 3/4 In, Width 3 7/16 In Q575-343S L
- Dayton Direct Drive Blower Wheels