Blower Wheel, Dia 12 3/16 In, Bore 1/2 In

DAYTON| Zoro #: G0637201| Mfr #: 2UTW7

$140.16 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Wheel Width (In.): 8
Type: Direct Drive, Double Inlet Forward Curve, Convex
Rotation: CCW Hub End
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0637201 Mfr #: 2UTW7
Wheel Width (In.): 8Type: Direct Drive, Double Inlet Forward Curve, Convex
Rotation: CCW Hub EndItem: Blower Wheel
Max. RPM: 1550Wheel Material: Steel With Corrosive Resistant Finish
Bore Dia. (In.): 1/2Wheel Dia. (In.): 12-3/16
Country of Origin (subject to change): China

Description

Blower Wheel, Direct Drive, Forward Curve, Convex, Wheel Dia 12 3/16 In, Wheel Width 8 In, Bore Dia 1/2 In, Wheel Material Steel With Corrosive Resistant Finish, Rotation CCW, 1550 Max RPM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews