Attention Zoro Customers! In observance of Memorial Day, all Zoro offices including customer service will be closed on Monday, May 28. We will resume normal business hours on Tuesday, May 29 at 6:00 a.m. CT. You can continue to place orders online, 24 hours a day, on zoro.com. We hope you have a fun and safe Memorial Day!

Blower Wheel, Dia 12 3/16 In, Bore 1/2 In

DAYTON| Zoro #: G1420955| Mfr #: 2UTX1

$151.70 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Item: Blower WheelWheel Material: Steel With Corrosive Resistant FinishBore Dia. (In.): 1/2
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1420955 Mfr #: 2UTX1
Item: Blower WheelWheel Material: Steel With Corrosive Resistant Finish
Bore Dia. (In.): 1/2Rotation: CW Hub End
Wheel Dia. (In.): 12-3/16Max. RPM: 1550
Type: Direct Drive, Double Inlet Forward Curve, ConcaveWheel Width (In.): 10-5/8
Country of Origin (subject to change): China

Description

Blower Wheel, Direct Drive, Double Inlet Forward Curve, Concave, Wheel Dia. (In.) 12-3/16, Wheel Width (In.) 10-5/8, Bore Dia. (In.) 1/2, Wheel Material Steel With Corrosive Resistant Finish, Rotation CW Hub End, 1550 Max. RPM

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews