Dayton
Blower Wheel, Dia 9 7/16 In, Bore 1/2 In, Wheel Width (In.): 8 in
Mfr # 2UTU6
Zoro # G1960682
$57.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Wheel Dia. (In.) 9 7/16 in
- Bore Dia. (In.) 1/2 in
- Rotation CW Hub End
- Wheel Width (In.) 8 in
- Wheel Width 8 in
Explore More Products
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In 2UTU4
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In, Wheel Width (In.): 7 in 2UTT8
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In 2UTT9
- DAYTON Blower Wheel, Dia 9 7/16 In, Bore 1/2 In 2UTU8
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In 2UTV4
- DAYTON Blower Wheel, Dia 11 In, Bore 1/2 In 2UTU1
- DAYTON Blower Wheel 1103A
- DAYTON Blower Wheel, 9 3/8" dia, 9 3/8" W, Steel 801WE1
- DAYTON Blower Wheel, 11" dia, 10 1/2" W, 1,400 RPM 801WE3
- REVCOR Blower Whl, Dia 5 1/4 In, Width 6 3/4 In C525-675D L
- GOODMAN B1368058S Wheel, Blower (10X8) B1368058S
- Dayton Direct Drive Blower Wheels