Booster Cartridge Assembly

DAYTON| Zoro #: G0899227| Mfr #: 5NYD0

$189.22 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Includes: Shaft, Coupling, Stage Components, Bearing, (2) O-Rings
Item: Cartridge Assembly
Type: Multistage Booster
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0899227 Mfr #: 5NYD0
Includes: Shaft, Coupling, Stage Components, Bearing, (2) O-RingsItem: Cartridge Assembly
Type: Multistage BoosterFor Use With: 5NXZ1
Country of Origin (subject to change): China

Description

Cartridge Assembly, Multistage Booster, For Use With 5NXZ1, Includes Shaft, Coupling, Stage Components, Dischange Bearing, (2) O-Rings

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Reviews