Booster Cartridge Assembly

DAYTON| Zoro #: G1817724| Mfr #: 5NYD2

$221.20 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1817724 Mfr #: 5NYD2
Includes: Shaft, Coupling, Stage Components, Bearing, (2) O-RingsItem: Cartridge Assembly
Type: Multistage BoosterCountry of Origin (subject to change): China

Product Description

Cartridge Assembly, Multistage Booster, For Use With G2743124, G2747866, Includes Shaft, Coupling, Stage Components, Dischange Bearing, (2) O-Rings

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
This product has been manufactured to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).
***
This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.