Booster Pump, 1 1/2 HP, 1 Ph, 8 Stages

DAYTON |Zoro #: G1129712|Mfr #: 5UWK8

$1,631.78 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1129712 Mfr #: 5UWK8
Impeller Type: ClosedOutlet: 1-1/4" FNPT
GPM @ 80 PSI: 14Motor Ambient Temp. Rating: 40 Degrees C
Bearing Type: BallFrame: 56C
Inlet: 1-1/4" FNPTIncludes: Manual
GPM @ 40 PSI: 22Max. Case Pressure: 362 psi
Stages: 8Item: Vertical Multi-Stage Booster Pump
Max. Dia. Solids: 5/64"Best Efficiency GPM @ PSI: 16 @ 78
Manufacturers Warranty Length: 1 yr.Length: 9-7/8"
Seal Material: Silicon Carbide, Stainless Steel, EPDMImpeller Material: Stainless Steel
Max. Liquid Temp.: 248 Degrees FAgency Compliance: c UL us
Max. Pressure: 108 psiMotor Enclosure: TEFC
GPM @ 60 PSI: 19GPM @ 100 PSI: 5
Hz: 60HP: 1-1/2
Duty: ContinuousWetted Materials: Stainless Steel, Silicon Carbide, EPDM
Voltage: 115/208-230Housing Material: Stainless Steel
Motor Type: Capacitor-StartWidth: 8-1/4"
Phase: 1Amps: 13.5/7.6-6.7
Height: 26-1/4"Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 1-1/2 HP, 1 Phase, Voltage 115/208-230, 13.5/7.6-6.7 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 8, Max. Pressure 108 psi, Housing Material Stainless Steel, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Stainless Steel, Silicon Carbide, EPDM, Motor Type Capacitor-Start

Product Reviews

Save 15% when you sign up for Z-mail.