Dayton
Multi-Stage Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size
Mfr # 5UWL4
Zoro # G1718771
$1,543.86
7% off
Free Shipping & Returns
$1,422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Booster Pump Type Multi-Stage Booster Pump
- HP - Pumps 1 1/2 hp
- Voltage - Pumps 208 to 240/480V AC
- Phase - Pumps 3
- Inlet Size - Pumps 1-1/4 in Flanged
Replacement Parts
Explore More Products
- DAYTON Pressure Booster Pump, 3/4 hp, 120/240V AC, 1 Phase, 1-1/2 in NPT Inlet Size, 1 Stage 45MW13
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size 5UWJ2
- DAYTON Multi-Stage Booster Pump, 1/2 hp, 120/240V AC, 1 Phase, 3/4 in NPT Inlet Size, 8 Stage 45MW67
- DAYTON Multi-Stage Booster Pump, 1 hp, 120/208 to 240V AC, 1 Phase, 1-1/4 in Flanged Inlet Size, 5 Stage 5UWK7
- DAYTON Multi-Stage Booster Pump, 1 1/2 hp, 120/240V AC, 1 Phase, 1-1/4 in NPT Inlet Size, 4 Stage 5UXF7
- DAYTON Multi-Stage Booster Pump, 3/4 hp, 208 to 240/480V AC, 3 Phase, 3/4 in NPT Inlet Size, 5 Stage 5UXG0
- DAYTON Multi-Stage Booster Pump, 1 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in Flanged Inlet Size, 5 Stage 5UWJ7
- DAYTON Pressure Booster Pump, 1 1/2 hp, 208 to 240/480V AC, 3 Phase, 1-1/2 in NPT Inlet Size, 2 Stage 45MW23
- DAYTON Multi-Stage Booster Pump, 2 hp, 208 to 240/480V AC, 3 Phase, 1-1/4 in NPT Inlet Size, 5 Stage 5UXG3
- DAYTON Automatic Pressure Booster System, 1 hp, 115V AC, 1 Phase, 1 in NPT Inlet Size, 2 Stage 4HFA8
- DAYTON Multi-Stage Booster Pump, 3 hp, 208 to 240/480V AC, 3 Phase, 1 in NPT Inlet Size, 9 Stage 45MW81
- Dayton Booster Pumps