Booster Pump, 1 HP, 1 Ph, 5 Stages

DAYTON |Zoro #: G1835224|Mfr #: 5UWJ1

$1,201.84 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1835224 Mfr #: 5UWJ1
Impeller Type: ClosedOutlet: 1-1/4" FNPT
Motor Ambient Temp. Rating: 40 Degrees CBearing Type: Ball
Frame: 56CInlet: 1-1/4" FNPT
Includes: ManualGPM @ 40 PSI: 17
Max. Case Pressure: 362 psiStages: 5
Item: Vertical Multi-Stage Booster PumpMax. Dia. Solids: 5/64"
Best Efficiency GPM @ PSI: 16 @ 45Manufacturers Warranty Length: 1 yr.
Length: 9-7/8"Seal Material: Silicon Carbide, Stainless Steel, EPDM
Impeller Material: Stainless SteelMax. Liquid Temp.: 248 Degrees F
Agency Compliance: c UL usMax. Pressure: 66 psi
Motor Enclosure: TEFCGPM @ 60 PSI: 6
Hz: 60HP: 1
Duty: ContinuousWetted Materials: Cast Iron, Stainless Steel, Silicon Carbide, EPDM
Voltage: 115/208-230Housing Material: Cast Iron
Width: 8-3/4"Phase: 1
Height: 25-1/2"Motor Type: Capacitor-Start
Amps: 12.2/6.3-6.1Country of Origin (subject to change): India

Product Description

Vertical Multi-Stage Booster Pump, 1 HP, 1 Phase, Voltage 115/208-230, 12.2/6.3-6.1 Amps, 1-1/4 In. FNPT Inlet, 1-1/4 In. FNPT Outlet, Stages 5, Max. Pressure 66 psi, Housing Material Cast Iron, Impeller Material Stainless Steel, Impeller Type Closed, Max. Case Pressure 362 psi, Max. Liquid Temp. 248 Degrees F, Motor Enclosure TEFC, Seal Material Silicon Carbide, Stainless Steel, EPDM, Wetted Materials Cast Iron, Stainless Steel, Silicon Carbide, EPDM, Motor Type Capacitor-Start

Product Reviews

Save 15% when you sign up for Z-mail.